I-Chem™ Wide-Mouth Amber Glass Packer with Closure
I-Chem™ Wide-Mouth Amber Glass Packer with Closure
I-Chem™ Wide-Mouth Amber Glass Packer with Closure
I-Chem™ Wide-Mouth Amber Glass Packer with Closure
Thermo Scientific™

I-Chem™ Wide-Mouth Amber Glass Packer with Closure

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with these wide-mouth, amber glass packers.
製品番号(カタログ番号)容量(メートル法)レベルクロージャーサイズ箱あたりの入数
341-25002500 mLCertified70-400 mm4
141-006060 mLUnprocessed33-400 mm24
241-006060 mLProcessed33-400 mm24
341-006060 mLCertified33-400 mm24
341-0120120 mLCertified38-400 mm12
241-0120120 mLProcessed38-400 mm12
141-0120120 mLUnprocessed38-400 mm12
341-0250250 mLCertified45-400 mm12
241-0250250 mLProcessed45-400 mm12
141-0250250 mLUnprocessed45-400 mm12
141-0500500 mLUnprocessed53-400 mm12
241-0500500 mLProcessed53-400 mm12
341-0500500 mLCertified53-400 mm12
241-0950950 mLProcessed53-400 mm12
341-0950950 mLCertified53-400 mm12
341-12501250 mLCertified70-400 mm6
141-25002500 mLUnprocessed70-400 mm4
製品番号(カタログ番号) 341-2500
価格(JPY)
28,680
Case of 4
容量(メートル法):
2500 mL
レベル:
Certified
クロージャーサイズ:
70-400 mm
箱あたりの入数:
4

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ I-Chem™ Wide-Mouth Amber Glass Packers. Packers are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jar; recommended for light-sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 2500mL
  • Closures assembled on bottles

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

仕様
容量84 oz., 2500 mL
容量(ヤードポンド法)84 oz.
認証パラメーターSemi-VOA, pesticides, PCBs, metals
認証/コンプライアンスCertified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
キャップ色White
クロージャー材質Polypropylene
クロージャーサイズ70-400 mm
キャップタイプClosed-top Cap
概要Amber Glass Packer
直径(ヤードポンド法)5.51 in.
直径(メートル法)140 mm
高さ(ヤードポンド法)9.4 in.
高さ(メートル法)239 mm
レベルCertified
ライナー材質PTFE
箱あたりの入数4
製品タイプAmber Packer Bottle
交換クロージャーB167-7000BL
容量(ヤードポンド法)満杯93.3 oz.
容量(メートル法)満杯2760 mL
容量(メートル法)2500 mL
色Amber
材料Glass (Type 3)
口広口
Unit SizeCase of 4