Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
Thermo Scientific™

Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile

Reduce risk of contaminating contents using these high-profile PPCO closures with color coders that are free of toxic heavy metals and have no O-rings that can accidentally fall out.
製品番号(カタログ番号)
362820-0114Green
362820-0110Clear
362820-0111White
362820-0112Yellow
362820-0113Orange
362820-0115Red
362820-0116Blue
362820-0117Gold
362820-0118Purple
362820-0119Natural
362820-1110Teal
製品番号(カタログ番号) 362820-0114
価格(JPY)
67,700
Case of 1000
色:
Green
Reduce risk of contaminating contents with Thermo Scientific™ Nalgene™ PPCO High Profile Closures with Color Coders for Micro Packaging Vials. Polypropylene copolymer closures have no O-ring to fall out or contaminate contents and are offered with a variety of color coders.
Features:
  • Vials (listed separately) and closures are pressure-tested together at 7.5 psig
  • Threaded, screw closures are nonsterile.
  • Leakproof† when used with Nalgene Micro Packaging Vials.
  • Permanently attached, color-coded inserts are free of toxic heavy metals.
  • Inserts do not come in contact with vial contents.

Ordering Information:

Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1,000 per case. Order sterile vials separately (Cat. Nos. 342800, 342805).

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

仕様
認証/コンプライアンスISO 13485:2016
クロージャー材質PPCO
クロージャーサイズ11 mm
概要High-profile closures w/color coders for micro packaging vials
箱あたりの入数1000
パックあたり入数500
製品タイプClosure
キャップタイプScrew Cap
Green
直径(メートル法)外径11 mm
材料PPCO
製品ラインNalgene
数量500 Bag, 1000 Cs.
無菌性Non-sterile
Unit SizeCase of 1000

よくあるご質問(FAQ)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.