GC Syringes for Agilent Instruments
Thermo Scientific™

GC Syringes for Agilent Instruments

Easily accomplish accurate, precise, and reproducible injections with Thermo Scientific™ GC Syringes for Agilent Instruments.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Description
365D163610 μLTapered
365C09515 μLStraight
365D157110 μLStraight
365D157610 μLStraight
365D162110 μLTapered
Catalog number 365D1636
Price (USD)
431.69
Pack of 6
Volume (Metric):
10 μL
Description:
Tapered
Price (USD)
431.69
Pack of 6
Achieve accurate, precise and reproducible injections easily using Thermo Scientific™ GC Syringes designed specifically for Agilent™ GC systems. Optimized for septum piercing, the rough, field-tested syringes are made of borosilicate glass with metal flanges of either stainless steel or nickel-plated brass.
  • Accurate, precise and reproducible over a range of volumes
  • Fixed needle syringes have a maximum temperature range of 5° to 70°C
  • 5 to 100μL capacity needles have a maximum safe working pressure of 1000psi; 100psi maximum functional pressure
  • Cone point needle tip to prevent plunger binding with dirty samples
  • 42mm length
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionTapered
DisposableReusable
Length (Metric)42 mm
Length (Metric) Needle42 mm
Needle Point StyleCone
Product TypeGC Autosampler Syringe, Fixed Needle
Quantity6 Pk.
For Use With (Equipment)Agilent GC Instruments
Needle Gauge23 to 26s G
Volume (Metric)10 μL
Unit SizePack of 6