Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Nalgene™ Polypropylene Economy Plastic Graduated Cylinders
Thermo Scientific™

Nalgene™ Polypropylene Economy Plastic Graduated Cylinders

Dispense liquids easily with simple to read, molded-in graduations that won't rub off using these affordably-priced graduated cylinders.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)눈금제품 사이즈
3664-002525 mL0.5 mLCase of 18
3664-001010 mL0.2 mLCase of 24
3664-0010PK
3664-0010으로도 사용됨
10 mL0.2 mLEach
3664-0025PK
3664-0025으로도 사용됨
25 mL0.5 mLEach
3664-005050 mL1 mLCase of 18
3664-0050PK
3664-0050으로도 사용됨
50 mL1 mLEach
3664-0100100 mL1 mLCase of 12
3664-0100PK
3664-0100으로도 사용됨
100 mL1 mLEach
3664-0250250 mL2 mLCase of 12
3664-0250PK
3664-0250으로도 사용됨
250 mL2 mLEach
3664-0500500 mL5 mLCase of 8
3664-0500PK
3664-0500으로도 사용됨
500 mL5 mLEach
3664-10001000 mL10 mLCase of 6
3664-1000PK
3664-1000으로도 사용됨
1000 mL10 mLEach
카탈로그 번호 3664-0025
제품 가격(KRW)
80,000
온라인 행사
Ends: 30-Sep-2026
94,000
할인액 14,000 (15%)
Case of 18
용량(미터법):
25 mL
눈금:
0.5 mL
Unit Size:
Case of 18
제품 가격(KRW)
80,000
온라인 행사
Ends: 30-Sep-2026
94,000
할인액 14,000 (15%)
Case of 18

Dispense liquids easily with simple to read, molded-in graduations that won't rub off. Affordably priced Thermo Scientific™ Nalgene™ Polypropylene Economy Graduated Cylinders have a generous pour spout and exhibit excellent chemical and break resistance. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Translucent
  • Non-wetting
  • Economical and recyclable; designed for single-use
  • No meniscus to confuse readings, allowing for accurate measurements
  • Temperature resistance up to 135°C (275°F)
  • Large, ribbed, rounded base that provides reinforcement and stability, preventing rolling or tipping
  • Calibrated “To Contain“ and “To Deliver” at 20°C
  • Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability

Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.

Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material.  Packaging bags are made from LDPE and are readily recyclable once the label is removed.   Please continue to cycle and recycle your cartons and bags.

.

사양
ACT LabelYes
보정To Contain
직경(영국식 단위)0.75 in.
직경(영국식 단위) 내부1.11 in.
직경(미터법)19.1 mm
직경(미터법) 내부28.2 mm
용도(애플리케이션)Laboratories
최대 온도(영국식 단위)248°F
최대 온도(미터법)120°C
수량1/Pk., 18/Cs.
형상Round
Base TypeRound
용량(미터법)25 mL
눈금0.5 mL
높이(영국식 단위)5.53 in.
높이(미터법)140.5 mm
물질Polypropylene
제품 유형Graduated Cylinder
Unit SizeCase of 18

자주 묻는 질문(FAQ)

Do you offer class A plastic graduated cylinders?

We do not offer plastic graduated cylinders with Class A accuracy. It is very difficult to reach Class A accuracy with plastic, which is why they are almost always glass.

What is the difference between your Class B and Economy graduated cylinders?

Class B cylinders are certified to meet ASTM accuracy and precision standards. Economy cylinders bear no specific accuracy or precision certification. It is important to note that after autoclaving, even certified products may no longer be as accurate.