CryoPlus™ Series Racks and Holders
Actual product may vary
CryoPlus™ Series Racks and Holders
CryoPlus™ Series Racks and Holders
CryoPlus™ Series Racks and Holders
CryoPlus™ Series Racks and Holders
Thermo Scientific™

CryoPlus™ Series Racks and Holders

Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeIncludes
4000001Square Rack, Vapor Phase11 Cardboard Boxes (100 Cell Divider)
4000002Square Rack, Vapor Phase11 Stainless Steel Boxes (100 Cell Divider)
4000003Square Rack, Vapor Phase7 Cardboard Boxes (100 Cell Divider)
4000004Square Rack, Vapor Phase7 Stainless Steel Boxes (100 Cell Divider)
4000005Square Rack, Vapor Phase6 Cardboard Boxes (100 Cell Divider)
4000006Square Rack, Liquid Phase13 Cardboard Boxes (100 Cell Divider)
4000007Square Rack, Liquid Phase13 Stainless Steel Boxes (100 Cell Divider)
4000008Square Rack, Liquid Phase8 Cardboard Boxes (100 Cell Divider)
4000009Square Rack, Liquid Phase8 Stainless Steel Boxes (100 Cell Divider)
4000010Square Rack, Liquid Phase7 Cardboard Boxes (100 Cell Divider)
4000042Square Rack, Liquid Phase12 Cardboard Boxes (100 Cell Divider)
4000043Arrowhead Rack, Liquid Phase7 Cardboard Boxes (81 Cell Divider)
4000044Arrowhead Rack, Liquid Phase13 Cardboard Boxes (81 Cell Divider)
4000104Arrowhead Rack, Liquid Phase8 Cardboard Boxes (81 Cell Divider)
4000105Arrowhead Rack, Liquid Phase8 Stainless Steel Boxes (81 Cell Divider)
4000108Arrowhead Rack, Liquid Phase10 Cardboard Boxes (81 Cell Divider)
4000110Arrowhead Rack, Vapor Phase11 Cardboard Boxes (81 Cell Divider)
4000111Arrowhead Rack, Vapor Phase11 Stainless Steel Boxes (81 Cell Divider)
4000112Arrowhead Rack, Liquid Phase12 Cardboard Boxes (81 Cell Divider)
4000113Arrowhead Rack, Liquid Phase12 Stainless Steel Boxes (81 Cell Divider)
4000011Vertical Rack, Vapor Phase4 Boxes
4000012Vertical Rack, Liquid Phase5 Cardboard Boxes (100 Cell Divider)
Catalog number 4000001
Price (KRW)
466,000
Each
Type:
Square Rack, Vapor Phase
Includes:
11 Cardboard Boxes (100 Cell Divider)
Price (KRW)
466,000
Each
Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

Vertical Racks, Liquid Phase

  • 2mL, 5 cardboard boxes (100 cell divider)
  • 2mL, 12 carboard boxes (25 cell divider)

Vertical Racks, Vapor Phase

  • 2mL, 4 cardboard boxes (100 cell divider)

Square Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (100 cell divider)
  • 2mL, 13 cardboard boxes (100 cell divider)
  • 2mL, 13 stainless steel boxes (100 cell divider)
  • 4mL, 8 cardboard boxes (100 cell divider)
  • 4mL, 8 stainless steel boxes (100 cell divider)
  • 5mL, 7 cardboard boxes (100 cell divider)

Square Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (100 cell divider)
  • 2mL, 11 stainless steel boxes (100 cell divider)
  • 4mL, 7 cardboard boxes (100 cell divider)
  • 4mL, 7 stainless steel boxes (100 cell divider)
  • 5mL, 6 cardboard boxes (100 cell divider)

Canister Cane Storage, Vapor Phase

  • 2mL, 4mL, 5mL vial and straw canes, includes 8 canisters

Arrowhead Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (81 cell divider)
  • 2mL, 13 cardboard boxes (81 cell divider)
  • 2mL, 12 stainless steel boxes (81 cell divider)
  • 4mL, 8 cardboard boxes (81 cell divider)
  • 4mL, 8 stainless steel boxes (81 cell divider)
  • 5mL, 7 cardboard boxes (81 cell divider)

Arrowhead Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (81 cell divider)
  • 2mL, 11 stainless steel boxes (81 cell divider)
  • 2mL, 10 cardboard boxes (81 cell divider)
  • Warranty varies by country, please contact us for details
Specifications
For Use With (Equipment)CryoPlus 1, 2, 3, 4
Holds11 Boxes/Rack
Includes11 Cardboard Boxes (100 Cell Divider)
Rack Capacity11 Boxes
TypeSquare Rack, Vapor Phase
Capacity (English)7.06 cu. ft.
Capacity (Metric)2 mL
Unit SizeEach