Hypersil™ PREP HS Si XL HPLC Column Repacking Service
実際の製品は異なる場合があります
Thermo Scientific™

Hypersil™ PREP HS Si XL HPLC Column Repacking Service

Ensure optimal chromatography performance and cost savings with Hypersil PREP HS Si XL HPLC column repacking services.
製品番号(カタログ番号)直径(メートル法)長さ(メートル法)最大圧力粒子径
41405-259270XL-R25 mm250 mm3500 psi (240 bar)5 μm
41405-059270XL-R25 mm50 mm3500 psi (240 bar)5 μm
41405-109270XL-R25 mm100 mm3500 psi (240 bar)5 μm
41405-159270XL-R25 mm150 mm3500 psi (240 bar)5 μm
41405-159370XL-R30 mm150 mm2200 psi (152 bar)5 μm
41405-159570XL-R50 mm150 mm2000 psi (140 bar)5 μm
41405-259370XL-R30 mm250 mm2200 psi (152 bar)5 μm
41405-259570XL-R50 mm250 mm2000 psi (140 bar)5 μm
製品番号(カタログ番号) 41405-259270XL-R
価格(JPY)
-
直径(メートル法):
25 mm
長さ(メートル法):
250 mm
最大圧力:
3500 psi (240 bar)
粒子径:
5 μm
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP HS Si XL HPLC column repacking service. Choose ExtendedLife (XL) preparative column hardware during your initial column purchase to be eligible for repacking services. All XL preparative columns are equipped with Dynamic Axial Compression technology to increase column lifetime. Return your XL column to Thermo Fisher to have it refreshed with bare, high surface area silicone media without paying for new hardware.

XL Column Repacking Service

Choose XtendedLife Hardware at Initial Purchase

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, which ensures that constant tension is applied to the media and eliminates the risk of void formation during column use.
  • High-quality media yields excellent lot-to-lot performance.
  • Compatible with SFC upon request.
  • Available in dimensions up to 50mm i.d.

When column performance is past optimal, use the XL repack service:

  • Pay for just the media, not the hardware.
  • Enjoy cost savings over time compared to purchasing standard hardware.
  • Return your column to Thermo Fisher to have it repacked and sent back to you.
  • After completing your purchase, our team will reach out to you with instructions on how to return your column.

Stationary Phase Details

Normal Phase Chromatography

  • Silica to separate nonpolar and moderately polar organic compounds.
  • USP L3 - high surface area particles with 100Å pore size.
  • pH stable from 2 to 7.
  • Maximum temperature of 60°C.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.
仕様
炭素含量0%
カラムフォーマットPreparative Column, Xtended Life, Repack
カラムタイプMixed Mode
直径(メートル法)25 mm
エンドキャッピング済みNo
長さ(メートル法)250 mm
最大圧力3500 psi (240 bar)
梱包材Spherical, Fully Porous, Ultrapure Silica
Normal Phase and HILIC
孔径100 Å
製品ラインPrep LC
固定相Silica
表面積(メートル法)350 m²/g
温度60°C
USPタイプL3
粒子径5 μm
pH2 to 7
Unit SizeEach