F1-ClipTip™ Fixed Volume Single Channel Pipettes
F1-ClipTip™ Fixed Volume Single Channel Pipettes
Thermo Scientific™

F1-ClipTip™ Fixed Volume Single Channel Pipettes

Gain confidence with ClipTip technology and pipettes that are ideal for use in set protocols requiring a specific volume while providing low attachment and ejection forces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
4651260N500 μL
4651200N20 μL
4651210N25 μL
4651220N50 μL
4651230N100 μL
4651240N200 μL
4651250N250 μL
4651270N1000 μL
4651280N10 μL
Catalog number 4651260N
Price (USD)
308.70
Online Exclusive
350.00
Save 41.30 (12%)
Each
Add to cart
Volume (Metric):
500 μL
Price (USD)
308.70
Online Exclusive
350.00
Save 41.30 (12%)
Each
Add to cart
With the added confidence of ClipTip technology, these pipettes are ideal for use in set protocols requiring a specific volume while providing low attachment and ejection forces.

Worry-free pipetting is finally here with the only tip that clips.

Sealed in security of ClipTip Technology. Feel the difference.

Eliminate the frustration of banging tips on your pipette
With a light touch, each tip is clipped securely on the pipette.

Reduce the risk of loose or leaking tips
When ClipTip pipette tips are on, they are sealed and will not loosen. The ClipTip pipetting system remains sealed until you decide to eject tips, even in the most comprehensive applications, including multiple tip touches and mixing cycles.

Enable consistent and reproducible pipetting from user to user
Higher-quality results and more efficient research. Learn more

Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of repetitive strain injuries

Secure Volume Lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.

Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.

Improved small volume pipetting
New 0.1-2 μL model and improved versions 1-10 μL models allow optimized performance in your small volume applications.

Wide Selection of ClipTip Pipette Tips
Compatible sizes with F1-ClipTip pipettes: 12.5 Ext, 20, 50, 200, 300, 300 Ext and 1000μL

Life-time Warranty
With convenient online registration, and may vary by country.

WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
Compatible TipsClipTip 1000
DescriptionF1-ClipTip Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)500 μL
Unit SizeEach