Pharma <i>mini</i> HME Micro Compounder
Thermo Scientific™

Pharma mini HME Micro Compounder

The Thermo Scientific™ Pharma mini HME is a GMP compliant conical micro compounder for Hot Melt Extrusion in research and development in the pharmaceutical industry.
Have Questions?
Catalog NumberVoltage
553-6050115/230 V ±10%
Catalog number 553-6050
Price (USD)
-
Voltage:
115/230 V ±10%
The Thermo Scientific™ Pharma mini HME is a GMP compliant conical micro compounder for Hot Melt Extrusion in research and development in the pharmaceutical industry. When developing new drugs, shortening time-to-market and reducing waste of expensive API's and overall development costs provide a distinct competitive advantage. Hence, quick and early assessment of new API/excipient formulations is critical. Hot melt extrusion and continuous processing can lead to speedier formulation development and cost efficient production. The Thermo Scientific Pharma mini HME allows users to identify the right drug candidates for hot melt extrusion by compounding as little as three grams of material.
With the Pharma mini HME, we offer a micro twin-screw compounder which requires as little as three grams of total material to identify the right drug candidates for hot melt extrusion. The compounder with conical co- or counter-rotating screws is designed to minimize waste and reduce downtime necessary for cleaning.
  • Requires only 3g (4mL) of material for compounding
  • Small footprint, fanless design with separate, touch-screen control for operation in fume cabinet or glovebox applications
  • Removable and exchangeable product contact parts for quick and easy cleaning
  • IP 54 for protection against dust and water allows the Pharma mini HME to be spray-washed
  • Useable as small-scale production unit for throughputs of 100g/h
  • Touch screen control with user levels and password protection
  • Data logging software as option to record temperatures, torque, and screw speed
  • Optional batch conversion kit to use the Pharma mini HME as small batch mixer
  • Complementary workflow solution when coupled with the Thermo Scientific™ HAAKE™ MiniJet injection molder

Recommended for:

Materials:

  • Pharmaceutical ingredients (API's)
  • Excipients
  • Medical polymers
  • Drug delivery systems
  • Soft gels

Applications:

  • Hot melt extrusion
  • Medical devices
  • Implants
  • Controlled drug release
  • Handling and processing of highly potent API's in a glovebox
A small footprint reduces clean room volumes, and lower ingredient consumption reduces handling and operator exposure.

Specifications
BarrelHigh performance / pharma grade stainless steel M340
DescriptionPharma mini HME base unit
Electrical Requirements115/230 V ±10%, 50/60 Hz
Feed Zones1
Frequency50/60 Hz
MaterialStainless Steel M340
Max. Temperature280°C
Min. Sample Weight3 g
Motor Power400 W
Screw TypeCo-/counter rotating, Pharma grade stainless Steel 1.4112 (440 B)
Torque per Shaft5 Nm
Volume (Metric)4 mL
Speed Range10 to 360 min1
Voltage115/230 V ±10%
Unit SizeEach