HyperSep™ Cyano Cartridges
Thermo Scientific™

HyperSep™ Cyano Cartridges

Get optimized isolation of polar compounds from nonpolar matrices, with these medium polarity cyano SPE cartridges.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoBed WeightColumn Capacity (Metric)
60108-75310 g75 mL
60108-745100 mg1 mL
60108-74650 mg1 mL
60108-747200 mg3 mL
60108-748500 mg3 mL
60108-749500 mg6 mL
60108-7501000 mg6 mL
60108-7512000 mg15 mL
60108-7525000 mg25 mL
Número do catálogo 60108-753
Preço (BRL)
-
Bed Weight:
10 g
Column Capacity (Metric):
75 mL
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

A medium polarity sorbent, Thermo Scientific™ HyperSep™ Cyano cartridges are less retentive than silica or diol, and are optimized for the isolation of polar compounds from nonpolar matrices. Typical applications include:

  • Retention of polar compounds from hexane and oils
  • Reversed phase extraction of moderately polar compounds
HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificações
Column Capacity (Metric)75 mL
Description10 g Bed Weight; 75 mL Column Volume
For Use With (Application)Retention of Polar Compounds From Nonpolar Matrices
QuantityPack of 10
Bed Weight10 g
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Cyano
TypeSolid Phase Extraction Cartridge
Volume (Metric)75 mL
Unit SizePack of 10