Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Save time and minimize the risk of cross-contamination with Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Sealing Mats. Compatible with all 96-well-configured autosamplers, the ready-to-use kits consist of a comprehensive choice of 96-well microplates, pre-inserted glass or PTFE vials and silicone/PTFE sealing mats.
Format | Standard |
Description | 96 Well Small Volume Microplate with Sealing Mat and Cutting Tool |
Array | 8 x 12 |
Packaging | 5 Pk. |
Product Line | Webseal™ |
Color | Clear |
Product Type | Glass Inserted Plate Kit with 96-Position Mat |
Material | Silicone/PTFE, Glass |
No. of Wells | 96 |
Total Volume (Metric) Well | 700 μL |
Includes | Vial: 60180-V101; Mat: 60180-M151 |
No. per Pack | 5 |
Profile | Taper |
Quantity | 5/Pk. |
Height (Metric) | 44 mm |
Outside Diameter (Metric) | 6.5 mm |
Unit Size | Pack of 5 |
Format | Standard |
Description | 96 Well Small Volume Microplate with Sealing Mat |
Array | 8 x 12 |
Packaging | 5 Pk. |
Product Line | Webseal™ |
Color | Clear |
Product Type | Glass Inserted Plate Kit with 96-Position Mat |
Material | Silicone/PTFE, Glass |
No. of Wells | 96 |
Total Volume (Metric) Well | 500 μL |
Includes | Vial: 60180-V100; Mat: 60180-M151 |
No. per Pack | 5 |
Profile | Taper |
Quantity | 5/Pk. |
Height (Metric) | 32 mm |
Outside Diameter (Metric) | 6.5 mm |
Unit Size | Pack of 5 |
Format | Standard |
Description | 96 Well Microplate with Sealing Mat and Cutting Tool |
Array | 8 x 12 |
Packaging | 5 Pk. |
Product Line | Webseal™ |
Color | Clear |
Product Type | Glass Inserted Plate Kit with 96-Position Mat |
Material | Silicone/PTFE, Glass |
No. of Wells | 96 |
Total Volume (Metric) Well | 1100 μL |
Well Shape | Round |
Includes | Vial: 60180-V104; Mat: 60180-M153 |
No. per Pack | 5 |
Profile | Round |
Quantity | 5/Pk. |
Height (Metric) | 41.5 mm |
Outside Diameter (Metric) | 7.45 mm |
Unit Size | Pack of,5 |
Format | Standard |
Description | 96 Deep Well Plate with Sealing Mat |
Array | 8 x 12 |
Packaging | 5 Pk. |
Product Line | Webseal™ |
Color | Clear |
Product Type | Glass Inserted Plate Kit with 96-Position Mat |
Material | Silicone/PTFE, Glass |
No. of Wells | 96 |
Total Volume (Metric) Well | 1500 μL |
Well Shape | Round |
Includes | Vial: 60180-V106; Mat: 60180-M153 |
No. per Pack | 5 |
Profile | Round |
Quantity | 5/Pk. |
Well Design | Deep Well |
Height (Metric) | 64.5 mm |
Outside Diameter (Metric) | 7.25 mm |
Unit Size | Pack of 5 |
Format | Standard |
Description | 96 Square Well Plate with Sealing Mat |
Array | 8 x 12 |
Packaging | 1 Pk. |
Product Line | Webseal™ |
Color | Clear |
Product Type | Glass Inserted Plate Kit with 96-Position Mat |
Material | Silicone/PTFE, Glass |
No. of Wells | 96 |
Total Volume (Metric) Well | 1000 μL |
Well Shape | Square |
Includes | Vial: 60180-V107; Mat: 60180-M111 |
No. per Pack | 1 |
Profile | Constricted |
Quantity | 1/Pk. |
Well Design | Square Well |
Height (Metric) | 47.3 mm |
Outside Diameter (Metric) | 7.6 mm |
Unit Size | Pack of 1 |
Format | Standard |
Description | 96 Square Well Plate with Sealing Mat - solid plug |
Array | 8 x 12 |
Packaging | 1 Pk. |
Product Line | Webseal™ |
Color | Clear |
Product Type | Glass Inserted Plate Kit with 96-Position Mat |
Material | Silicone/PTFE, Glass |
No. of Wells | 96 |
Total Volume (Metric) Well | 1000 μL |
Well Shape | Square |
Includes | Vial: 60180-V107; Mat: 60180-M157 |
No. per Pack | 1 |
Profile | Constricted |
Quantity | 1/Pk. |
Well Design | Square Well |
Height (Metric) | 47.3 mm |
Outside Diameter (Metric) | 7.6 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Profile | Total Volume (Metric) Well | Material | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60180-K101 | Pack of 5 | 96 Well Small Volume Microplate with Sealing Mat and Cutting Tool | Taper | 700 μL | Silicone/PTFE | Price: 458.64 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-K100 | Pack of 5 | 96 Well Small Volume Microplate with Sealing Mat | Taper | 500 μL | Silicone/PTFE | Price: 539.45 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-K104 | Pack of,5 | 96 Well Microplate with Sealing Mat and Cutting Tool | Round | 1100 μL | Silicone/PTFE | Price: 458.64 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-K106 | Pack of 5 | 96 Deep Well Plate with Sealing Mat | Round | 1500 μL | Silicone/PTFE | Price: 524.37 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-K107 | Pack of 1 | 96 Square Well Plate with Sealing Mat | Constricted | 1000 μL | Silicone/PTFE | Price: 115.50 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-K109 | Each | 96 Square Well Plate with Sealing Mat - solid plug | Constricted | 1000 μL | Silicone/PTFE | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|