nanoViper™ Fingertight Fittings, 20μm
Actual product may vary
Thermo Scientific™

nanoViper™ Fingertight Fittings, 20μm

Ensure virtually zero-dead-volume connections for optimal nano LC performance with easy-to-use nanoViper™ Fingertight Fittings.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
6041.5260nanoViper 20 μm x 550 mm
6041.5240nanoViper 20 μm x 350 mm
6041.5275nanoViper 20 μm x 650 mm
6041.5280nanoViper 20 μm x 750 mm
6041.5122nanoViper 20 μm x 950 mm
6041.5121nanoViper 20 μm x 150 mm
6041.5120nanoViper 20 μm x 70 mm
Catalog number 6041.5260
Price (USD)
322.00
Each
Description:
nanoViper 20 μm x 550 mm
Price (USD)
322.00
Each

Maximize nano liquid chromatography (LC) performance and convenience with Thermo Scientific™ nanoViper™ Fingertight Fittings. Virtually zero-dead-volume connections ensure optimal separation efficiencies. Preassembled and finger-tightened, nanoViper fingertight fittings enable easy, tool-free instrument setup. These fittings are high-pressure tested to provide UHPLC compatibility up to 1200 bar (17,400 psi).

See Viper and nanoViper resources

Robust LC Performance
  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Works with operating pressures up to 1200 bar
  • Suitable for temperatures up to 120°C
Easy to Use
  • Fingertight design
  • Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
  • No tools required
  • Eliminates assembly of PEEK sleeve fittings
Flexible
  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections such as 10-port valves
  • Available in different materials, lengths, and inner diameters
Recommended Use
  • Fluidic connections for low-flow UHPLC systems

Thermo Scientific™ UltiMate™ 3000 RSLCnano Systems are equipped with the nanoViper Fingertight Fitting System as standard.

Specifications
DescriptionnanoViper 20 μm x 550 mm
Diameter (Metric) Inner20 μm
For Use With (Application)Fluidic connection for low-flow UHPLC systems
Length (Metric)550 mm
MaterialShielded Fused Silica
Max. Pressure1200 bar
QuantityEach
For Use With (Equipment)All HPLC and UHPLC Systems
Product LinenanoViper
TypeFittings
Unit SizeEach