Vanquish™ Active Pre-Heaters, MP35N
実際の製品は異なる場合があります
Thermo Scientific™

Vanquish™ Active Pre-Heaters, MP35N

Ensure precise chromatographic performance with active eluent pre-heating using Thermo Scientific™ Vanquish™ pre-heaters.
製品番号(カタログ番号)概要長さ(メートル法)
6732.0150Active Pre-heater, MP35N, 0.10 x 610 mm610 mm
6732.0110Active Pre-heater, MP35N, 0.10 x 380 mm380 mm
製品番号(カタログ番号) 6732.0150
価格(JPY)
-
概要:
Active Pre-heater, MP35N, 0.10 x 610 mm
長さ(メートル法):
610 mm

Obtain better peak shape and retention time stability using active pre-heaters for Thermo Scientific™ Vanquish™ Column Compartments. Pre-heaters match the temperature of solvent entering the column to the temperature of the column to avoid performance loss due to temperature effects.

View HPLC/UHPLC resources

Optimizing chromatographic performance with eluent pre-heating and post-column cooling
  • Easy to install with the Thermo Scientific™ Viper™ fitting technology
  • Reduced dispersion and optimal heat transfer with dedicated formats tailored for the Vanquish HPLC and UHPLC flow paths
  • Wide application flexibility from HPLC to UHPLC using different materials and geometric dimensions
Active pre-heater

The active pre-heater has separate power and a heating coil. The independent temperature control allows the fine-tuning of the eluent temperature for reliable chromatographic methods, method development or method transfer.

仕様
概要Active Pre-heater, MP35N, 0.10 x 610 mm
長さ(メートル法)610 mm
使用対象 (装置)Vanquish Column Compartments
材料MP35N
最大圧力1500 bar
タイプPre-heater
Unit SizeEach