SureSTART™ Septa, Level 2 High-Throughput Applications
Thermo Scientific™

SureSTART™ Septa, Level 2 High-Throughput Applications

Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoColorMaterialGrosor (métrico)Diámetro exterior (imperial)
6A20ST20Crema, beige, BeigePTFE, silicona, Silicone1,5 mm19,5 mm
6A24ST26Transparente, BeigeSilicona, PTFE2,6 mm22 mm
Número de catálogo 6A20ST20
Precio (MXN)
-
Color:
Crema, beige, Beige
Material:
PTFE, silicona, Silicone
Grosor (métrico):
1,5 mm
Diámetro exterior (imperial):
19,5 mm

Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose our all-purpose silicone/PTFE septa manufactured with a shore value of 50 to reduce autosampler needle issues.

  • Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
  • PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability
Especificaciones
ACT LabelNo
Esterilizables en autoclaveAutoclavable
Certificaciones/conformidadSpecification Certified
Tamaño del tapón20-400 Screw Thread Caps
DesechablesSingle-use
Para utilizar con (equipo)20-400 Screw thread caps
Dureza50 shore
Tipo de empaquetado1 pack of 100
Tipo de productoSeptos
Septa Size (Metric)19.5 mm
SeptoSilicone/PTFE
Grosor (métrico)1,5 mm
ColorCrema, beige, Beige
Diámetro exterior (imperial)19,5 mm
MaterialPTFE, silicona, Silicone
PrecortadosNo
Línea de productosSureSTART nivel 2
Cantidad100
EsterilidadNo estéril
Unit SizePack of 100