SureSTART™ Specification Certified Propylene Vial Insert and Cap Kits, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ Specification Certified Propylene Vial Insert and Cap Kits, Level 1 Everyday Analysis

Meet your certification and documentation needs with Level 1 Thermo Scientific™ SureSTART™ Specification Certified Glass Vial Insert and Cap Kits.
製品番号(カタログ番号)セプタム色(シール)
6EKPP97白色シリコン/青色PTFE、プレスリットWhite/Blue
6EKPP87白色シリコン/赤色PTFEWhite/Red
製品番号(カタログ番号) 6EKPP97
価格(JPY)
-
セプタム:
白色シリコン/青色PTFE、プレスリット
色(シール):
White/Blue
Meet your certification and documentation needs with our Level 1 Thermo Scientific™ SureSTART™ Specification Certified Propylene Vial Insert and Cap Kits. Select Level 1 products for an affordable option for everyday chromatography analysis using core detector technology. Choose from a variety of kits containing short thread screw vials in clear propylene and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit septa options are available.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

仕様
認証/コンプライアンス仕様証明書付き
キャップ色Blue
クロージャー材質Polypropylene
クロージャーサイズ9 mm
色(シール)White/Blue
直径(メートル法)内径12 mm
直径(メートル法)開口部6 mm
硬度45ショア
高さ(メートル法)32 mm
内容100バイアルおよびキャップ
製品タイプSpecification Certified Vial and Cap Kit
Septa Size (Metric)9 mm
セプタム白色シリコン/青色PTFE、プレスリット
サイズ(メートル法)開口部9 mm
厚さ(メートル法)1 mm
バイアルタイプ0.4 mL Short Thread Screw Propylene Microvial with Fixed Conical Insert, Level 1
容量(メートル法)合計0.4 mL
キャップタイプScrew Cap, Solid Top
色Clear
Marking Spot不可
材料Propylene
スリット入りYes
製品ラインSureSTARTレベル1
Unit SizePack of 100