SureSTART™ 2 mL Glass Crimp Top (U)HPLC and GC Vials, Level 3
Thermo Scientific™

SureSTART™ 2 mL Glass Crimp Top (U)HPLC and GC Vials, Level 3

For separations that demand reproducible, high-sensitivity results, use SureSTART™ 2 mL Crimp Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
6PCV11-1P100/Pk.
6PCV11-1PF5000/Pk.
6PCV11-1PT1000/Pk.
Catalog number 6PCV11-1P
Price (USD)
25.79
Pack of 100
Quantity:
100/Pk.
Price (USD)
25.79
Pack of 100
Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top Vials (Level 3) are the premier choice for high-sensitivity LC-MS and GC-MS workflows, delivering reproducible results and exceptional sample protection for demanding applications. Made with high-purity clear glass, these vials contain the lowest metal content, extractables, and leachables – critical for meeting US, EU, and JPN Pharmacopeia standards. Also ensures consistent sensitivity and selectivity across HRAM (high-resolution accurate mass) instruments including Thermo Scientific™ LC and GC Orbitrap™ MS systems. Combine with Thermo Scientific™ ureSTART™ 11 mm crimp caps and septa, to ensure optimal performance.

Key Features

  • For a secure, leak-free seal, pair with SureSTART™ 11 mm crimp caps and septa
  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 3 — for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect–free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size11 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedYes
Height (Metric)32 mm
Insert TypeNone
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeCrimp
Size (Metric) Opening11 mm
Volume (Metric) Residual<170 μL
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Closure TypeCrimp Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotYes
MaterialGlass
Product LineSureSTART Level 3
Quantity100/Pk.
SterilityNon-sterile
Volume (Metric)2 mL
Unit SizePack of 100