SureSTART™ <2 mL High Recovery Glass Snap Top (U)HPLC and GC Vials, Level 3
Thermo Scientific™

SureSTART™ <2 mL High Recovery Glass Snap Top (U)HPLC and GC Vials, Level 3

For separations that demand reproducible, high-sensitivity results, use SureSTART™ <2 mL High Recovery Glass Snap Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) OpeningMaterial (Coating)Quantity
6PRV11-S1V6 mmSilanized100/Pk.
6PRV11-15V5.5 mmNo100/Pk.
6PRV11-15VT5.5 mmNo1000/Pk.
6PRV11-1V6 mmNo100/Pk.
Catalog number 6PRV11-S1V
Price (MXN)
-
Diameter (Metric) Opening:
6 mm
Material (Coating):
Silanized
Quantity:
100/Pk.

Thermo Scientific™ SureSTART™ High Recovery Glass Snap Top Vials (Level 3) are the premier choice for high-sensitivity LC-MS and GC-MS workflows, delivering reproducible results and exceptional sample protection for demanding applications.

These high recovery vials are available in 3 formats:

  • 1.4 mL (usable volume of 1.0 mL), providing a residual volume of 4 μL. This is a fluted 'wineglass' style vial
  • 1.7 mL (usable volume of 1.5 mL), providing a residual volume of 4μL. This vial has an internal conical shape bottom. This vial is also available as a silanized version for applications that require lower surface activity. The treated surface reduces adsorption of reactive or polar analytes, improving recovery and chromatographic consistency.

High recovery vials help you maximize the injection volume for <2 mL samples in high-performance applications.

To achieve the lowest residual volume and to get the most out of these vials, use Thermo Scientific™ Vanquish™ UHPLC Systems equipped with Vial Bottom Detection.

Made with high-purity clear glass, these vials contain the lowest metal content, extractables, and leachables – critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Key Features

  • Designed to help maximize injectable volume
  • Silanized version available
  • For a secure, leak-free seal, pair with SureSTART™ 11 mm snap caps and septa

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100 % traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: High Recovery
Certifications/ComplianceSpecification Certified
Closure Size11 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedNo
Height (Metric)32 mm
Insert TypeNone
Material (Coating)Silanized
Packaging Type1 Pk. of 100
Product TypeSnap
Size (Metric) Opening11 mm
Volume (Metric) Residual<4 μL
Volume (Metric) Total1.7 mL
Volume (Metric) Usable1.5 mL
Closure TypeSnap Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotNo
MaterialGlass
Product LineSureSTART Level 3
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100

Frequently asked questions (FAQs)

When would I need inert vials for my chromatography samples?

For analysis of compounds which show interactions with untreated glass surfaces, it may be necessary to use a deactivated glass vial. The effect of adsorption is most apparent when dealing with very low concentrations of the sample. It is likely that this effect will only be identified during calibration. Analytical results will show poor reproducibility and linearity for active samples while non-adsorbing species show good results.

Inert glass products can be found in Performance level 3, and include silanized glass and GOLD-grade technology deactivated glass.

What are SureSTART High Recovery vials?

These one-piece microvials have an internal conical reservoir which collects liquid in a 30 µL volume for extraction with a conventional autosampler from a total usable volume of 1.7 mL. The outer dimension for these vials is 12 x 32 mm.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.