Search
Search

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.
| 製品番号(カタログ番号) | 保持 | 概要 | サイズ(L☓W☓H) |
|---|---|---|---|
| 75004118 | 16 Beakers | Rack for 100 mL beaker | 355 x 288 x 40 mm |
| 75004110 | 32 Beakers | Rack for 30 mL beaker | 400 x 210 x 25 mm |
| 75004112 | 15 Beakers | Rack for 100 mL beaker | 400 x 210 x 40 mm |
| 75004113 | 8 Beakers | Rack for 250 mL beakers, 9 x 18 in. platform | 400 x 210 x 58 mm |
| 75004114 | 6 Beakers | Rack for 400 mL beaker | 400 x 210 x 58 mm |
| 75004115 | 4 Beakers | Rack for 600 mL beaker | 400 x 210 x 64 mm |
| 75004116 | 36 Beakers | Rack for 30 mL beaker | 350 x 286 x 25 mm |
| 75004119 | 9 Beakers | Rack for 250 mL beaker | 351 x 286 x 58 mm |
| 75004120 | 8 Beakers | Rack for 400 mL beaker | 351 x 286 x 58 mm |
| 75004121 | 5 Beakers | Rack for 600 mL beaker | 351 x 286 x 64 mm |
| 75004128 | 24 Beakers | Rack for 50 mL beaker | 400 x 210 x 32 mm |
| 75004129 | 28 Beakers | Rack for 50 mL beaker | 351 x 286 x 32 mm |
Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.
Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory