SL4 Plus Centrifuge Series
Thermo Scientific™

SL4 Plus Centrifuge Series

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.
製品番号(カタログ番号)電圧ローター付属モデル
75009912208/240 VNoSL4 Plus
75009512208/240 VNoSL4 Plus-MD
75009513120 VNoSL4 Plus-MD
75009527220/240 VNoSL4R Plus-MD
75009528120 VNoSL4R Plus-MD
75009627220 VNoSL4R Plus-MD
75009827220 VNoSL4R Plus
75009927220/240 VNoSL4R Plus
75016075220/240 VYesSL4R Plus, TX-1000 Cell Culture Package
75016076208/240 VYesSL4 Plus, TX-1000 Cell Culture Package
75016086220/240 VYesSL4R Plus, TX-750 Cell Culture Package
75016065220/240 VYesSL4R Plus-MD, TX-1000 Blood Tube Package
製品番号(カタログ番号) 75009912
価格(JPY)
-
電圧:
208/240 V
ローター付属:
No
モデル:
SL4 Plus

The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

 

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

 

仕様
認証/コンプライアンスEN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
コントローラータイプMicroprocessor
奥行き(ヤードポンド法)27.2 in.
奥行き(メートル法)690 mm
サイズ(長さ☓幅☓高さ)外部690 x 566 x 362 mm
ディスプレイタイプBright LCD Push-Button User Interface
駆動システムDirect, Brushless Induction Low Profile
電気的要件208/240 V 50/60 Hz
使用対象 (装置)Purchase of Thermo Scientific rotor and accessories required for operation
周波数50/60 Hz
高さ(ヤードポンド法)外部14.2 in.
高さ(ヤードポンド法)外部 - リッド開口時33.9 in.
高さ(メートル法)外部362 mm
高さ(メートル法)外部 - リッド開口時861 mm
内容centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
長さ(ヤードポンド法)外部27.2 in.
長さ(メートル法)外部690 mm
材料Front, top and sides are out of plastic(PC-ABS) painted with 2K lacquer(PUR based), metal housing is out of cold rolled steel with powder paint(structured), centrifuge bowl is corrosion-resistant high thermal conductivity(STAINLESS STEEL 1.4301 COLD ROLLED). The unit feet are out of rubber.
モデルSL4 Plus
正味重量89 kg
ノイズレベル<64 dB(A) Rotor F15-8x50c; 14500 RPM
製品タイプBenchtop Centrifuge
プロファイル(加速/減速)Choices of 9 Accel/10 Decel Rates
プログラム保存Up to 6 Programs via LCD User Interface buttons
ローター13 Rotor Options Available, rotor sold separately
ローター付属No
ランタイムUp to 9 hr. 59 min.
標準ISO 14971, ISO 13485, ISO 9001
タイマーOption to count up or down
電圧208/240 V
保証5 Year Limited
ワット数1600 w
幅(ヤードポンド法)外部22.3 in.
幅(メートル法)外部566 mm
容量196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
最大相対遠心加速度25,830 x g Fixed Angle (with 30 x 2 mL Rotor), 5,590 x g Swing-Out (with BIOShield 1000A Rotor)
冷蔵No
Unit SizeEach