Megafuge 8-MD 120V - TX-150 Clinical Package - Ventilated, Rotor, Buckets, Lids,5/7 and 9/10 mL Blood Tube Adapters
Thermo Scientific™

Megafuge 8-MD 120V - TX-150 Clinical Package - Ventilated, Rotor, Buckets, Lids,5/7 and 9/10 mL Blood Tube Adapters

Compact centrifuges designed for effective and efficient
Have Questions?
Número de catálogo 75100102
Precio (MXN)
-
Compact centrifuges designed for effective and efficient processing of clinical samples, including platelet-poor plasma tests.
  • Supports swinging bucket and fixed-angle rotors
  • ClickSeal™ Biocontainment Lids offer certified sample protection
  • One-touch operation with pre-saved protocols and password protection available
  • Optional indicators at end of run, including automatic lid opening and flashing display
  • Microprocessor control
  • Auto-lock for easy rotor exchange and cleaning
  • Low noise
  • Backlit display for better visibility
  • Instructions in 6 languages
  • Fixed angle flexibility
  • Max speed: 4,500rpm (with TX-150 rotor)
  • Capacity: 4 x 145mL (with TX-150 rotor)
  • Max RCF: 3,260 x g (with TX-150 rotor)

Includes: TX-150 rotor

  • TX-150 buckets (set of 4)
  • TX-150 ClickSeal biocontainment lids- (set of 4)
  • Adapters 24 x 5/7 mL blood collection
  • Adapters 16 x 10 mL blood collection
Especificaciones
Certificaciones/conformidadIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; listado por UL/con marcado CE/conforme a IVD/biocontención certificada por Public Health England, Porton Down (Reino Unido)
Dimensiones exteriores (L × An × Al)12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Sistema de accionamientoDirect Brushless Induction
Frecuencia60 Hz
Altura exterior (imperial)12,2 in
Altura con la tapa exterior abierta (imperial)26,8 in
Altura exterior (métrico)31 cm
Altura con la tapa exterior abierta (métrico)67 cm
Longitud (imperial) exterior18,9 in
Longitud (métrico) exterior48 cm
Nivel de ruido<58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
Perfil (aceleración/frenado)2 (estándar y suave)
Memoria para programas4 protocols via direct access key, with naming option and password protection available
RotorTX-150
Rotor incluidoYes
Tiempo de actividad99 h 59 min, continuo
Características de seguridadAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Tensión120 V
Anchura exterior (métrico)37 cm
Capacidad4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
RCF máx.3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
Vel. máx4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Línea de productosMegafuge
RefrigeradoNo
Unit SizeEach