Nalgene™ 280 Polyurethane Tubing
Nalgene™ 280 Polyurethane Tubing
Nalgene™ 280 Polyurethane Tubing
Nalgene™ 280 Polyurethane Tubing
Thermo Scientific™

Nalgene™ 280 Polyurethane Tubing

Perform high-purity work with this ester-grade tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterMaximum Pressure
8030-01203/8 in.1/2 in.28 psig at 125°F, 56 psig at 73°F
8030-00601/4 in.3/8 in.38 psig at 125°F, 76 psig at 73°F
Catalog number 8030-0120
Price (USD)
-
Diameter (English) Inner:
3/8 in.
Diameter (English) Outer:
1/2 in.
Maximum Pressure:
28 psig at 125°F, 56 psig at 73°F
Perform high-purity work with ester-based Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.
Features:
  • Contains no plasticizers and only low levels of extractables for high-purity applications
  • Superior chemical resistance to fuels, oils, and some solvents (not recommended for aqueous solutions)
  • Resistant to atmospheric ozone, aliphatic hydrocarbons and petroleum products for longer life and versatility
  • This transparent, non-autoclavable tubing is marked every 12 in. for cutting and can be gas sterilized
  • Ideal for peristaltic pump applications

Ordering Information:

In packs of 50ft. (15.2m)

Please recycle the corrugate cartons in which your Nalgene  products are packaged.

.

Specifications
Certifications/ComplianceTransparent
Flexibility6 x OD bend radius
Hardness65 (Shore A)
Max. Operating Temperature (English)185°F
Max. Operating Temperature (Metric)85°C
Maximum Pressure28 psig at 125°F, 56 psig at 73°F
Packaging Quantity50
Thickness (English)1/16 in.
Thickness (Metric)0.16 cm
AutoclavableNot Autoclavable
ColorTransparent
Diameter (English) Inner3/8 in.
Diameter (English) Outer1/2 in.
Diameter (Metric) Inner0.95 cm
Diameter (Metric) Outer1.27 cm
MaterialPolyurethane
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Product TypeFlexible Tubing
Unit SizeEach