Search
Search
| 製品番号(カタログ番号) | 概要 | プローブ長 |
|---|---|---|
| 840-402400 | BioReactor Performance BallProbe | 220 mm |
| 840-402500 | Flanged BioReactor Performance BallProbe | 123 mm |
| 840-402600 | Flanged BioReactor Performance BallProbe | 223 mm |
| 840-398400 | Interchangeable FiberHead with BioReactor BallProbe | 120 mm |
| 840-398300 | Interchangeable FiberHead with Flanged BioReactor BallProbe | 220 mm |
| 840-398500 | Interchangeable FiberHead with BioReactor BallProbe | 220 mm |
| 840-402300 | BioReactor Performance BallProbe | 120 mm |
The Thermo Scientific™ MarqMetrix™ BioReactor Performance BallProbe™ Sampling Optic is a cutting-edge solution for real-time inline analysis in bioprocessing applications. It allows for the simultaneous monitoring of both liquid media and solids. Designed with durability in mind, this sampling optic can withstand the demanding requirements of sterile practices, such as CIP/SIP and offline autoclaving. Its compatibility with standard Pg13.5 ports ensures easy integration into existing systems. The BioReactor BallProbe's form factor is specifically designed to match the classic dissolved oxygen (DO) bioprocess probe, ensuring seamless compatibility. Manufactured with precision, this sampling optic provides consistent and reliable measurements across batches, probes, and time. It is available in standard and flanged variations and can be conveniently purchased in a bundle with a fiber head.
Features and benefits
Applications
Operating conditions