RT Touch Series Magnetic Stirrers
Thermo Scientific™

RT Touch Series Magnetic Stirrers

Stay in control with our low-profile, digital display stirrers, ideal for routine stirring applications where visible stir speed is required.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량속도플러그 유형
888800165 L30 to 2000 rpmCord set w/various plugs
888800134 L30 to 2000 rpmUS
888800144 L30 to 2000 rpmCord set w/various plugs
888800155 L30 to 2000 rpmUS
카탈로그 번호 88880016
제품 가격(KRW)
588,000
온라인 행사
Ends: 30-Sep-2026
691,000
할인액 103,000 (15%)
Each
용량:
5 L
속도:
30 to 2000 rpm
플러그 유형:
Cord set w/various plugs
제품 가격(KRW)
588,000
온라인 행사
Ends: 30-Sep-2026
691,000
할인액 103,000 (15%)
Each

Stay in control with Thermo Scientific™ RT Touch Series Magnetic Stirrers. These low-profile, digital display stirrers are ideal for routine applications where visible stir speed is required.

Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.

  • Digital control
  • Designed for stir rod support
  • Low-profile, lightweight design with small footprint
  • Available in two sizes
  • Speed control: 30 to 2000rpm

Includes:
Two nonslip silicone plate covers

Warranty: 2 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
인증/적합성CE
치수(길이 x 폭 x 높이)14.17 x 10.24 x 2.82 in. (360 x 260 x 72 mm)
전기 요구사항100 to 240V 50/60Hz
주파수50/60 Hz
높이(영국식 단위)2.82 in.
높이(미터법)72 mm
길이(영국식 단위)14.17 in.
길이(미터법)360 mm
플러그 유형Cord set w/various plugs
상단 플레이트 직경(영국식 단위)8.69 in.
상단 플레이트 직경(미터법)220 mm
유형Stirrer
와트6 w
폭(영국식 단위)10.24 in.
폭(미터법)260 mm
용량5 L
디스플레이Digital
속도30 to 2000 rpm
상부 플레이트 재질Polypropylene
전압100/240 V
Unit SizeEach