Orion™ ISE Filling Solutions
Actual product may vary
Thermo Scientific™

Orion™ ISE Filling Solutions

Enhance the performance and extend the life of your ion selective electrodes with these ISE filling solutions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantityFor Use With (Equipment)
900018-WA5 x 60 mLAmmonium ISE
9000105 x 60 mLSodium ISE
9000125 x 60 mLSodium ISE (Low Sodium)
9000175 x 60 mLChloride ISE
9000465 x 60 mLNitrate ISE
9000615 x 60 mLCadmium ISE, Calcium ISE, Fluoride ISE, Sulfide ISE
9000625 x 60 mLChloride ISE, Cyanide ISE, Lead ISE, Silver/Sulfide ISE
9000635 x 60 mLBromide ISE, Cupric ISE, Iodide ISE
9000655 x 60 mLPotassium ISE
950202TS
also known as 950202
60 mLCarbon Dioxide ISE
95120260 mLAmmonia ISE
95120960 mLAmmonia ISE
Catalog number 900018-WA
Price (USD)
168.30
Online exclusive
187.00
Save 18.70
Each
Quantity:
5 x 60 mL
For Use With (Equipment):
Ammonium ISE
Price (USD)
168.30
Online exclusive
187.00
Save 18.70
Each

Enhance the performance and extend the life of your ion selective electrodes with Thermo Scientific™ Orion™ ISE Filling Solutions. These solutions are specially formulated to work with the recommended ion selective electrodes and prevent electrode interferences from filling solution.

Features:

  • Filling/maintenance solutions are for use with Thermo Scientific™ Orion™ Ion Selective Electrodes (ISE)
  • Optimum Result™ ISE filling solutions are specially designed for the Ionplus™ series ion selective electrodes

Ordering Information:

  • Packaged as set of five 2 oz. (5 x 60mL) bottles, except Cat. No. 951209, 951202 and 950202 packaged as one 2 oz. (60mL) bottle and Cat. No. 954602 packaged as one 1.6 oz. (50mL) bottle

Note:

The following part number has been changed due to a recent system upgrade:

Old Part Number: 900018

New Part Number: 900018-WA

Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.

Warranty: Out of box

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionFill Solution For Ammonium ISE
Quantity5 x 60 mL
For Use With (Equipment)Ammonium ISE
TypeISE Filling Solution
Unit SizeEach