Accessories for Orion™ pH Electrodes
Actual product may vary
Thermo Scientific™

Accessories for Orion™ pH Electrodes

Store and protect your pH electrodes with these accessories.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Type
910006-WA6 mm Electrode, GlassElectrode Storage Bottle
910004-WA8 mm Electrode, GlassElectrode Storage Bottle
910005Sure-Flow Electrode, Standard Glass ElectrodeBulb Guard
910003-WA12 mm Electrodes, GlassElectrode Storage Bottle
Catalog number 910006-WA
Price (USD)
103.50
Online Exclusive
115.00
Save 11.50 (10%)
Case of 3
For Use With (Equipment):
6 mm Electrode, Glass
Type:
Electrode Storage Bottle
Price (USD)
103.50
Online Exclusive
115.00
Save 11.50 (10%)
Case of 3
Store and protect your pH electrodes with the Thermo Scientific™ Accessories for Orion™ pH Electrodes. Storage bottles protect and condition electrodes when not in use. Bulb guard protects the pH-sensing bulb of glass pH electrodes.

Electrode Storage Bottles

  • Can be used with any 6, 8 or 12mm pH electrodes

Electrode Bulb Guards

  • Designed for glass body pH electrodes
  • Use with standard or Thermo Scientific™ Orion™ Sure-Flow™ pH electrodes — one end of the bulb guard fits over standard electrodes while the other end fits over Sure-Flow electrodes without interfering with the Sure-Flow flushing action
Specifications
DescriptionElectrode storage bottles
For Use With (Equipment)6 mm Electrode, Glass
TypeElectrode Storage Bottle
Unit SizeCase of 3