Search
Search

Robust separations with highly pure, high surface area silica that is double endcapped Syncronis C18 preparative HPLC columns with inertness toward basic compounds.
| Catalog Number | Length (Metric) | Diameter (Metric) | Column Format |
|---|---|---|---|
| 97105-259270XL | 250 mm | 25 mm | Preparative Column, Xtended Life |
| 97105-018823A | 8 mm | 10 mm | Guard Column |
| 97105-019023A | 20 mm | 10 mm | Guard Column |
| 97105-019323A | 30 mm | 10 mm | Guard 1/16 in. |
| 97105-019323B | 30 mm | 10 mm | Guard 1/8 in. |
| 97105-159070A | 150 mm | 10 mm | Preparative Column, Standard |
| 97105-159270A | 150 mm | 20 mm | Preparative Column, Standard |
| 97105-159270XL | 150 mm | 25 mm | Preparative Column, Xtended Life |
| 97105-159370A | 150 mm | 30 mm | Preparative Column, Standard |
| 97105-159370XL | 150 mm | 30 mm | Preparative Column, Xtended Life |
| 97105-259070A | 250 mm | 10 mm | Preparative Column, Standard |
| 97105-259270A | 250 mm | 20 mm | Preparative Column, Standard |
Attain repeatable and consistent LC separations for your scale up purification needs with Thermo Scientific™ Syncronis™ C18 reversed phase preparative HPLC columns. These preparative HPLC columns have extremely pure, high surface area silica with dense stationary phase coverage to minimize secondary interactions and ensure robust, high-resolution separations. Double endcapping provides additional surface coverage and inertness toward basic compounds. Columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Highly Reproducible Separations
Enhanced Resolution and Sensitivity
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders