Collibri™ DNA Library Preparation Kit Modules
Collibri™ DNA Library Preparation Kit Modules
Invitrogen™

Collibri™ DNA Library Preparation Kit Modules

The Invitrogen Collibri DNA Library Preparation Kit Modules are designed for a custom build of next-generation sequencing (NGS) workflow on Illumina systems.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호샘플 수제품 유형
A3909709696 PrepsES DNA Library Prep
A3857502424 PrepsPCR-free ES DNA Library Prep
A3857709696 PrepsPCR-free ES DNA Library Prep
A3857902424 PrepsES DNA Library Prep
A3857602424 PrepsPCR-free PS DNA Library Prep
A3912109696 PrepsPCR-free PS DNA Library Prep
A3912202424 PrepsPS DNA Library Prep
A3909909696 PrepsPS DNA Library Prep
A3858602424 PrepsDNA CD Indexes
A3912309696 PrepsDNA CD Indexes
A3858702424 PrepsDNA UD Indexes (Set A, 1-24)
A4334802424 PrepsDNA UD Indexes (Set B, 25-48)
A4335002424 PrepsDNA UD Indexes (Set C, 49-72)
A4335102424 PrepsDNA UD Indexes (Set D, 73-96)
A3912319696 PrepsDNA UD Indexes (Set A-D, 1-96)
A4319002424 PrepsDNA Library Cleanup Kit
A3858409696 PrepsDNA Library Cleanup Kit
카탈로그 번호 A39097096
제품 가격(KRW)
4,341,000
온라인 행사
Ends: 31-Mar-2026
5,106,000
할인액 765,000 (15%)
Each
카트에 추가하기
샘플 수:
96 Preps
제품 유형:
ES DNA Library Prep
제품 가격(KRW)
4,341,000
온라인 행사
Ends: 31-Mar-2026
5,106,000
할인액 765,000 (15%)
Each
카트에 추가하기
The Invitrogen Collibri DNA Library Preparation Kit Modules are designed for a custom build of next-generation sequencing (NGS) workflow on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes. Modules are available in two sizes: for 24 or 96 samples.

The Invitrogen Collibri DNA Library Preparation Kit Modules are designed for a custom build of next-generation sequencing (NGS) workflow on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes.

The Collibri DNA Library Preparation Kit Modules support:

  • The need for enzymatic manipulation of DNA into a pool of cDNA fragments
  • The need to cleanup and size select library to get rid of junk sequences and purify a sample
  • The addition of indexed adapters to enable the prepared library sequencing on Illumina instruments

The enzymatic module of the kit generates a consistently high yield of a library, which is enough for library quantification, sequencing, and multiple runs on Illumina instruments.

Enzymatic Shearing (ES) modules

  • The Collibri ES DNA Library Preparation Kit Modules are designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow.
  • The Collibri PCR-free ES DNA Library Preparation Kit Modules are designed for fast and convenient library preparation from inputs as low as 100 ng intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about two hours for the PCR-free workflow.

Physical Shearing (PS) modules

  • The Collibri PS DNA Library Preparation Kit Modules offer library preparation of a wide range of inputs (1 ng to 1 μg) of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.
  • The Collibri PCR-free PS DNA Library Preparation Kit modules offer library preparation from inputs as low as 500 ng of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.

If needed, Collibri Library Amplification Master Mix with primers can be bought separately. Or, choose the Collibri ES or PS DNA Library Preparation Kit Modules where these come included with the kit.

Collibri DNA Library Cleanup Kit contains exceptional beads optimized for work with DNA samples. Therefore, the DNA Library Preparation Kit works the best with these cleanup modules and is not recommended to be replaced with a regular bead.

Collibri DNA Indexed adapters contain the highest-quality Combinatorial Dual (CD), or Unique Dual (UD). For the higher throughput use UD and CD together to support up to 192 preparations per run. To avoid overlap of sequences, do not pool together different sizes of modules containing the same type of indexed adaptors (CDs or UDs only).

사양
설명Fragmentation, End Repair/A-tailing step, Ligation, PCR
용도(애플리케이션)DNA Sequencing; Whole-Genome Sequencing, Amplicon Sequencing
샘플 수96 Preps
제품라인Collibri
제품 유형ES DNA Library Prep
수량96 preps
Sequencing TypeGenome and DNA Sequencing
Unit SizeEach
구성 및 보관
Store at -20°C.