Search
Search

| 製品番号(カタログ番号) | 充填重量 | パッケージングタイプ |
|---|---|---|
| BO0209M | 100.0g + 1.5g | 10 sirop bottles with screw cap closures in a box. |
| BO0209B | 3.0g + 0.3g | 24 bijou bottles with screw cap closures in a box. |
| EB0209C | 5.0g - 5.3g | 200 bijou bottles with screw cap closures in a box |
| BO0209V | 500 to 504 g | 10 sirop bottles with screw cap closures in a box |
| BO1336E | 10.01 to 0.3 g | 24 plastic universal bottles with screw cap closures in a box. |
| EB1336E | 10.01 to 0.3 g | 100 plastic universal bottles with screw cap closures in a box. |
Perform sample dilution for microbial examination or ensure sterility of your devices and equipment with Thermo Scientific™ Oxoid™ Purified Water. The bottles come with screw cap closure for ease of operation.
Use Purified Water as a diluting and rinsing fluid.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.