Nalgene™ Reusable Analytical Funnels
Thermo Scientific™

Nalgene™ Reusable Analytical Funnels

Use this filter holder with funnel with any filtering flask or manifold that accepts a suitable rubber stopper with hole.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
DS0310-4050500 mL
DS0310-4000250 mL
Catalog number DS0310-4050
Price (USD)
230.35
Online exclusive
285.00
Save 54.65
Each
Capacity (Metric):
500 mL
Price (USD)
230.35
Online exclusive
285.00
Save 54.65
Each

For use with any filtering flask or vacuum manifold that accepts a rubber stopper with hole. Comes with easy-to-use, no twist vacuum gasket; sterilization and analytical support plates. Accepts 47 ot 50 mm diameter membranes. 1 unit per case.

Features:
  • Reusable, autoclavable polysulfone lasts for years
  • Graduated upper chamber for easy sample measurement
  • Includes analytical and sterilization support plates
  • Use with filtering flasks or manifolds

Includes:
  • Rugged polysulfone funnel
  • Polypropylene copolymer cover with three ports
  • Three friction-fit TPE caps
  • Support plate for 47mm membrane
  • No-twist vacuum silicone gasket which can replace a No. 7 or 8 rubber stopper with 0.56″ (15mm) hole
Specifications
AutoclavableAutoclavable
Diameter (English)Top4.7 in.
Diameter (Metric)Top120 mm
Height (English)8.4 in.
Capacity (Metric)500 mL
MaterialPSU
Unit SizeEach