Filtration Hardware, Accessories, and Spare Parts
Thermo Scientific™

Filtration Hardware, Accessories, and Spare Parts

Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
DS0395-0708Vacuum Gasket
DS0390-0070Filling Bell
DS0397-0010Filter Funnel Adapter
710300-0004O-Rings
710300-0001O-Rings and Gaskets
710300-0005Vacuum Caps and Tubing Adapter
710300-0006Vacuum Tubing Adapters
DS0345-0001Vacuum Filter Funnel Manifold
Catalog number DS0395-0708
Price (BRL)
-
Type:
Vacuum Gasket
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Specifications
Diameter (Metric)1.09 to 1.56 in.
For Use With (Application)Replacing #7 or #8 stoppers
For Use With (Equipment)Manifolds and Filtering Flasks
Height (English)0.18 in.
No. per Case6 Gaskets
TypeVacuum Gasket
Width (Metric)0.109 in.
MaterialTPE
Unit SizeCase of 6