Informational:Informational:This product is animal origin and can only be shipped within the United States
Thermo Scientific Chemicals

SOB medium, contains 20g/L tryptone, 5g/L yeast extract, 0.95g/L MgCl{2}, 0.5g/L NaCl, and 0.186g/L KCl, Thermo Scientific Chemicals

Catalog number: J62210.AK
250 mL, Each
Thermo Scientific Chemicals

SOB medium, contains 20g/L tryptone, 5g/L yeast extract, 0.95g/L MgCl{2}, 0.5g/L NaCl, and 0.186g/L KCl, Thermo Scientific Chemicals

Catalog number: J62210.AK
250 mL, Each
Quantity
Catalog number: J62210.AK
also known as J62210-AK
Price (USD)
Composition
Magnesium chloride, MgCl₂: 0.95g/L
Composition
Yeast extract: 5g/L
Appearance (Color)
Yellow-brown
Composition
Potassium chloride, KCl: 0.186g/L
Comment
Prepared with 18.2±1 megohms/cm water, autoclaved at 15psi for 30 minutes.

Description

SOB Medium was developed by Hanahan as a nutritionally rich growth medium for preparation and transformation of competent cells. Growth of E. coli in SOB medium results in higher transformation efficiencies of plasmids.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text