Search
Search

| Número do catálogo | Plug Type | Holds | Voltage |
|---|---|---|---|
| JBB3004A | NEMA 5-15 P | Bags (426) | 115 V |
| JBB1204A | NEMA 5-15 P | Bags (192) | 115 V |
| JBB1204D | NEMA 6-15 P | Bags (192) | 208/230 V |
| JBB1204V | EU | Bags (192) | 230 V |
| JBB1204W | UK | Bags (192) | 230 V |
| JBB2304A | NEMA 5-15 P | Bags (385) | 115 V |
| JBB2304D | NEMA 6-15 P | Bags (385) | 208/230 V |
| JBB2304V | EU | Bags (385) | 230 V |
| JBB2304W | UK | Bags (385) | 230 V |
| JBB3004D | NEMA 6-15 P | Bags (426) | 208/230 V |
| JBB3004V | EU | Bags (426) | 230 V |
| JBB3004W | UK | Bags (426) | 230 V |
| JBB5004A | NEMA 5-15 P | Bags (770) | 115 V |
| JBB5004D | NEMA 6-15 P | Bags (770) | 208/230 V |
| JBB5004V | EU | Bags (770) | 230 V |
| JBB5004W | UK | Bags (770) | 230 V |
Experience years of reliable performance while protecting refrigerated blood and blood products with Thermo Scientific™ Jewett Blood Bank Refrigerators. Featuring fast pull-down, rapid temperature recovery and superior uniformity, Jewett high-performance blood bank refrigerators are designed to meet the strict requirements established by the American Association of Blood Banks (AABB), the American National Red Cross (ANRC), the Food and Drug Administration (FDA) and other international agencies. Includes free standing temperature chart recorder.