TRACE™ 1610 GC Analyzers for Aromatics in Fuels
TRACE™ 1610 GC Analyzers for Aromatics in Fuels
TRACE™ 1610 GC Analyzers for Aromatics in Fuels
TRACE™ 1610 GC Analyzers for Aromatics in Fuels
TRACE™ 1610 GC Analyzers for Aromatics in Fuels
Thermo Scientific™

TRACE™ 1610 GC Analyzers for Aromatics in Fuels

Discover the Thermo Scientific™ TRACE™ 1610 GC Analyzers for Aromatics in dedicated configurations to comply with ASTM D3606 and D5580, and combined D3606, D5580, D4815.

製品番号(カタログ番号)機能電圧
OXBTXARC1611-230Aromatics and Oxygenates (ASTM D4815, D3606, D5580)230 V
BTX160010021Benzene-Toluene in Gasoline (ASTM D3606)120 V
BTX160010021-230Benzene-Toluene in Gasoline (ASTM D3606)230 V
AROM1610031Aromatics in Gasoline (ASTM D5580)120 V
AROM1610031-230Aromatics in Gasoline (ASTM D5580)230 V
OXBTXARC1611Aromatics and Oxygenates (ASTM D4815, D3606, D5580)120 V
製品番号(カタログ番号) OXBTXARC1611-230
価格(JPY)
-
機能:
Aromatics and Oxygenates (ASTM D4815, D3606, D5580)
電圧:
230 V

Determine aromatic compounds in automotive and aviation gasoline according to ASTM methods using dedicated Thermo Scientific™ TRACE™ 1610 GC Analyzers. Easy to implement, the TRACE 1610 GC Analyzers for Aromatics in Fuels systems are preconfigured, method tested, and ready to analyze samples after installation. An extended configuration is also available to combine on the same system the ASTM methods for aromatics and oxygenates analysis in gasoline.

Simplify automotive and aviation gasoline analysis for the determination of aromatics (BTEX) according to ASTM standard methods D3606 and D5580 with the Thermo Scientific™ TRACE™ 1610 Analyzers for Aromatics in Fuel.

Dedicated configurations are available for specific ASTM methods, including an extended dual channel configuration to combine the analysis of aromatics and oxygenates by ASTM D4815, D3606 and D5580.

TRACE 1610 GC Analyzer for benzene and toluene by ASTM D3606

  • Single channel GC analyzer for quantitative determination of aromatics according to ASTM D3606. The FID channel produces a detailed chromatogram and report for benzene and toluene as required in the method.

TRACE 1610 GC Analyzer for Aromatics by ASTM D5580

  • Single channel GC analyzer for quantitative determination of aromatics according to ASTM D5580. The FID channel produces a detailed chromatogram and report for benzene, toluene, ethylbenzene, xylenes, C9, heavier aromatics, and total aromatics as required in the method.

TRACE 1610 GC for Aromatics and Oxygenates in Gasoline by ASTM D4815, D3606, D5580

  • Dual channel GC analyzer to combine the three ASTM methods for the determination of aromatics and oxygenates in gasoline on the same GC system.

Built to maximize productivity and uptime

  • Systems feature i-Connect injector and detector modules, removing downtime for troubleshooting and maintenance
  • Heated sample bulkheads ensure complete sample transfer
  • Automated injection for liquid samples
  • Optimized system footprint to reduce benchspace requirement
仕様
サイズ(L☓W☓H)67 x 75 x 45 cm (26.4 x 29.5 x 17.7 in.)
機能Aromatics and Oxygenates (ASTM D4815, D3606, D5580)
内容Gas chromatograph, two split/splitless inlet, two FID, auxiliary valve oven, one 10-port valve and one 6-port valve, columns, and method
インレットタイプSSL
数量Each
電圧230 V
カラム容量4 (3 Packed, 1 Capillary)
検出器タイプFID
製品タイプGC Analyzer for Aromatics in Fuels
Unit SizeEach