Search
Search

| 製品番号(カタログ番号) | 製品タイプ | 濃度 | 数量 | フォーマット |
|---|---|---|---|---|
| R00017SKB002C | UTP, Tris Solution | 200 mM | 5 mL | Instant purchase |
| R00014SKB002 | ATP, tris solution | 200 mM | 5 mL | Business supply |
| R00014SKB005 | ATP, tris solution | 200 mM | 50 mL | Business supply |
| R00014SKB004 | ATP, tris solution | 200 mM | 500 mL | Business supply |
| R044SKB001 | ATP, sodium solution | 100 mM | 3.5 mL | Business supply |
| R044SKB002 | ATP, sodium solution | 100 mM | 17 mL | Business supply |
| R0441SKB003 | ATP, sodium solution | 100 mM | 50 mL | Business supply |
| R0441SKB009 | ATP, sodium solution | 100 mM | 500 mL | Business supply |
| R00015SKB002 | CTP, tris solution | 200 mM | 5 mL | Business supply |
| R00015SKB005 | CTP, tris solution | 200 mM | 50 mL | Business supply |
| R00015SKB004 | CTP, tris solution | 200 mM | 500 mL | Business supply |
| R045SKB001 | CTP, sodium solution | 100 mM | 3.5 mL | Business supply |
| R045SKB002 | CTP, sodium solution | 100 mM | 17 mL | Business supply |
| R0451SKB003 | CTP, sodium solution | 100 mM | 50 mL | Business supply |
| R0451SKB009 | CTP, sodium solution | 100 mM | 500 mL | Business supply |
| R00016SKB002 | GTP, tris solution | 200 mM | 5 mL | Business supply |
| R00016SKB005 | GTP, tris solution | 200 mM | 50 mL | Business supply |
| R00016SKB004 | GTP, tris solution | 200 mM | 500 mL | Business supply |
| R046SKB001 | GTP, sodium solution | 100 mM | 3.5 mL | Business supply |
| R046SKB002 | GTP, sodium solution | 100 mM | 20.5 mL | Business supply |
| R0461SKB003 | GTP, sodium solution | 100 mM | 50 mL | Business supply |
| R0461SKB009 | GTP, sodium solution | 100 mM | 500 mL | Business supply |
| R00017SKB002 | UTP, tris solution | 200 mM | 5 mL | Business supply |
| R00017SKB005 | UTP, tris solution | 200 mM | 50 mL | Business supply |
| R00017SKB004 | UTP, tris solution | 200 mM | 500 mL | Business supply |
| R047SKB001 | UTP, sodium solution | 100 mM | 3.5 mL | Business supply |
| R0471SKB006 | UTP, sodium solution | 100 mM | 20 mL | Business supply |
| R0471SKB002 | UTP, sodium solution | 100 mM | 100 mL | Business supply |
| R0471SKB003 | UTP, sodium solution | 100 mM | 500 mL | Business supply |
| R00014SKB002C | ATP, Tris Solution | 200 mM | 5 mL | Instant purchase |
| R044SKB001C | ATP, Sodium Solution | 100 mM | 3.5 mL | Instant purchase |
| R00015SKB002C | CTP, Tris Solution | 200 mM | 5 mL | Instant purchase |
| R045SKB001C | CTP, Sodium Solution | 100 mM | 3.5 mL | Instant purchase |
| R00016SKB002C | GTP, Tris Solution | 200 mM | 5 mL | Instant purchase |
| R046SKB001C | GTP, Sodium Solution | 100 mM | 3.5 mL | Instant purchase |
| R047SKB001C | UTP, Sodium Solution | 100 mM | 3.5 mL | Instant purchase |
Thermo Scientific TheraPure GMP* nucleoside triphosphates (NTPs) are manufactured to ICH Q7 GMP principles and supported by a comprehensive documentation package. They are suitable as core building blocks for mRNA synthesis in the development and manufacturing of mRNA therapeutics. Nucleotides ATP, CTP, GTP, and UTP are available and are supplied in sodium- or Tris-titrated solutions.
Designed for process development and manufacturing
TheraPure GMP nucleotides help accelerate mRNA vaccine and therapeutics production from preclinical development to commercialization by providing:
Supported by unique quality system
TheraPure GMP nucleotides are supported by a comprehensive quality system and documentation, including:
Two available formats
These two formats are offered to accommodate different mRNA manufacturing processes:
Modified nucleotides
TheraPure GMP N1-methylpseudo-UTP is also available.
*TheraPure GMP refers to the quality level of the raw, ancillary, or starting materials to be used for further manufacturing. TheraPure GMP products are manufactured in facilities with ISO 9001–certified quality management systems that operate in accordance with relevant good manufacturing practice (GMP) principles, as outlined in ICH Q7 or equivalent guidance documents or standards.