Thermo Scientific™

Ramsey™ Series 17 Belt Scale Systems

Catalog number: RAMSEYFLEXINT-17
Thermo Scientific™

Ramsey™ Series 17 Belt Scale Systems

Catalog number: RAMSEYFLEXINT-17
The Thermo Scientific™ Ramsey™ Series 17 Belt Scale System is a high-performance weighing solution for plants and processes operating at elevated speed or requiring enhanced accuracy. With a long weighbridge that permits more scale-borne time it delivers accuracy of +/-0.25% (four-idler version); the two-idler alternative offers +/-0.5%. The Ramsey Series 17 is an excellent choice for process management and control applications where the cost of poor accuracy is significant. Typical examples include production rate measurement, metallurgical accounting, and precision blending.
 
Catalog Number
RAMSEYFLEXINT-17
Unit Size
Each
Description
Ramsey™ Flex Integrator
Price (USD)
Full specifications
Certifications/CompliancecCSAus, CE, ROHS
DescriptionRamsey™ Flex Integrator
Electronics
  • Arm Cortex A7 792MHz Microprocessor
  • Internal 32GB Storage µSD Card
  • Load Cell Sensor 24 Bit 100Hz Sigma Delta
  • Screen 7 Inch (17.5cm) WSVGA 1024x600 Colour 900Nits Capacitive Touch
  • Screen-less version for harsh environments
  • LED indicators for maintenance (internal)
  • Real Time Clock Battery CR1220
Enclosure ProtectionStainless Steel 316, 1.6mm enclosure Weight 5kg Field mount with HMI, Field mount Blind, or Panel mount with HMI Optional weather shield/ sunshade IP66 rating (dust and watertight)
Input/OutputTwo 4-20mA or 0-20mA or 1-5V or 0-5V isolated inputs Four optically isolated 24V @12mA digital inputs Two 4-20mA or 0-20mA or 1-5V or 0-5V isolated outputs Four optically isolated 24V @100mA digital push pull outputs Two serial ports (RS232/RS485)
InterfaceMODBUS RTU, MODBUS TCP, ETHERNET I/P, PROFINET, PROFIBUS Supports Dual CANbus for Digitizers 10-1000m cable
Operating Temperature-30 oC to 55oC (-22 oF to 131oF)
Power Supply24VDC or 110-230VAC 50/60Hz, 15W Wide voltage tolerance range (+-10%) Isolation/Circuit Breaker to be provided by installer
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Ramsey™ Flex Digitizer
Price (USD)
Full specifications
Certifications/CompliancecCSAus, CE, ROHS
DescriptionRamsey™ Flex Digitizer
Enclosure ProtectionStainless steel 316, 1.6mm enclosure Weight 2kg Rear Mount IP66 (dust and watertight)
Input/OutputLoad Cell Sensor 24 Bit 100Hz Sigma Delta 100 measurements per second Single Digitizer has one load cell input Quad Digitizer has four load cell inputs) Speed sensor/Opto pulse sensor input
InterfaceCANbus
Operating Temperature-40 oC to +70oC (-40 oF to 158oF)
Power SupplyVia the integrator CANbus cable
Storage Temperature-40°C to 80°C (-40°F to 176°F)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Series 17 Belt Scale System
Price (USD)
Full specifications
Certifications/ComplianceISO-9001 certified
DescriptionSeries 17 Belt Scale System
Enclosure ProtectionLoad Cell: Environmentally-protected “S” type cell
ExcitationLoad Cells: 10 ±5%VDC
HousingRamsey 60-12C Digital Speed Sensor: Weather-tight, epoxy finish, cast aluminum
HysteresisLoad Cells: <0.02% FS
Input/OutputLoad Cell: 3 mV/V ±0.1%
Load CellsSeries 17 Belt Scale System: Two super-precision strain gauge load cells mounted in tension for stability and reduction of misalignment errors
MountingLoad Cells: Tension
Mounting HardwareRamsey 60-12C Digital Speed Sensor: Hardware supplied with coupling, restraint arm and restraint spring
OverloadLoad Cells: Safe to 150% of load cell capacity; Ultimate to 300% FS; Sideload 50% FS
QuantityLoad Cells: Two in parallel
TypeDigital, brushless, belt scale
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
RAMSEYFLEXINT-17Full specifications
EachRamsey™ Flex IntegratorRequest A Quote
Certifications/CompliancecCSAus, CE, ROHS
DescriptionRamsey™ Flex Integrator
Electronics
  • Arm Cortex A7 792MHz Microprocessor
  • Internal 32GB Storage µSD Card
  • Load Cell Sensor 24 Bit 100Hz Sigma Delta
  • Screen 7 Inch (17.5cm) WSVGA 1024x600 Colour 900Nits Capacitive Touch
  • Screen-less version for harsh environments
  • LED indicators for maintenance (internal)
  • Real Time Clock Battery CR1220
Enclosure ProtectionStainless Steel 316, 1.6mm enclosure Weight 5kg Field mount with HMI, Field mount Blind, or Panel mount with HMI Optional weather shield/ sunshade IP66 rating (dust and watertight)
Input/OutputTwo 4-20mA or 0-20mA or 1-5V or 0-5V isolated inputs Four optically isolated 24V @12mA digital inputs Two 4-20mA or 0-20mA or 1-5V or 0-5V isolated outputs Four optically isolated 24V @100mA digital push pull outputs Two serial ports (RS232/RS485)
InterfaceMODBUS RTU, MODBUS TCP, ETHERNET I/P, PROFINET, PROFIBUS Supports Dual CANbus for Digitizers 10-1000m cable
Operating Temperature-30 oC to 55oC (-22 oF to 131oF)
Power Supply24VDC or 110-230VAC 50/60Hz, 15W Wide voltage tolerance range (+-10%) Isolation/Circuit Breaker to be provided by installer
Unit SizeEach
RAMSEYFLEXDIG-17Full specifications
EachRamsey™ Flex DigitizerRequest A Quote
Certifications/CompliancecCSAus, CE, ROHS
DescriptionRamsey™ Flex Digitizer
Enclosure ProtectionStainless steel 316, 1.6mm enclosure Weight 2kg Rear Mount IP66 (dust and watertight)
Input/OutputLoad Cell Sensor 24 Bit 100Hz Sigma Delta 100 measurements per second Single Digitizer has one load cell input Quad Digitizer has four load cell inputs) Speed sensor/Opto pulse sensor input
InterfaceCANbus
Operating Temperature-40 oC to +70oC (-40 oF to 158oF)
Power SupplyVia the integrator CANbus cable
Storage Temperature-40°C to 80°C (-40°F to 176°F)
Unit SizeEach
14359Full specifications
EachSeries 17 Belt Scale SystemRequest A Quote
Certifications/ComplianceISO-9001 certified
DescriptionSeries 17 Belt Scale System
Enclosure ProtectionLoad Cell: Environmentally-protected “S” type cell
ExcitationLoad Cells: 10 ±5%VDC
HousingRamsey 60-12C Digital Speed Sensor: Weather-tight, epoxy finish, cast aluminum
HysteresisLoad Cells: <0.02% FS
Input/OutputLoad Cell: 3 mV/V ±0.1%
Load CellsSeries 17 Belt Scale System: Two super-precision strain gauge load cells mounted in tension for stability and reduction of misalignment errors
MountingLoad Cells: Tension
Mounting HardwareRamsey 60-12C Digital Speed Sensor: Hardware supplied with coupling, restraint arm and restraint spring
OverloadLoad Cells: Safe to 150% of load cell capacity; Ultimate to 300% FS; Sideload 50% FS
QuantityLoad Cells: Two in parallel
TypeDigital, brushless, belt scale
Unit SizeEach
Showing 3 of 3

Our experts will work with you to identify the most suitable belt scale system for your application using a portfolio that offers extensive flexibility to fine tune every solution for each individual application. A typical Ramsey Series 17 system includes:

The Ramsey Series 17 Belt Scale System has proven performance and longevity in high accuracy, challenging applications across the globe. Key features include:

  • Weighbridge designed for minimal alignment errors and the longer scale-borne time needed for high accuracy.
  • Two or four idler versions available, for accuracy tailored to applications requirements (+/-0.5% or +/-0.25% respectively).
  • Durable, high-performance speed-sensing device, for exemplary accuracy and reliability over the long term.
  • State-of-the-art microprocessor-based electronics with 7” HMI touchscreen display, for simple, effective operation.
  • Web based interface, for monitoring and management from a network PC.
  • Extensive communications capabilities, for streamlined integration with existing control platforms.
  • Intuitive to use and calibrate with on-board system diagnostics, for optimal performance with minimal manual input.

Looking for an introduction to how belt scales work and the role of each component? Download our free ebook: A Practical Guide to Belt Scales and Bulk Weighing.