AquaSensors™ RDO™ Pro-X Optical Dissolved Oxygen Sensor
AquaSensors™ RDO™ Pro-X Optical Dissolved Oxygen Sensor
AquaSensors™ RDO™ Pro-X Optical Dissolved Oxygen Sensor
Thermo Scientific™

AquaSensors™ RDO™ Pro-X Optical Dissolved Oxygen Sensor

Seamlessly integrate with industrial control systems when using the Thermo Scientific™ AquaSensors™ RDO™ Pro Optical DO Sensor.
Have Questions?
Catalog NumberRange
RD6A430 to 20 ppm, 0 to 200% Saturation
Catalog number RD6A43
Price (CLP)
-
Range:
0 to 20 ppm, 0 to 200% Saturation

Continuously monitor dissolved oxygen (DO) in municipal and industrial applications with the Thermo Scientific™ RDO™ Pro-X Optical Dissolved Oxygen Sensor. The RDO Pro-X provides real-time, reliable data through continuous DO monitoring, which helps improve wastewater treatment operations.

Connect this advanced optical DO sensor directly to a PLC for seamless integration with industrial control systems. Use any computer to display data, calibrate and customize the measurement without an intermediate analyzer electronics box. Optional AV38 local display/controller is also available for more conventional installations offering single or dual sensor inputs. This versatile system is ideal for monitoring DO levels from 0 to 20 ppm throughout a wastewater treatment plant.

The AquaSensors  RDO  Pro-X is the latest generation in rugged luminescent dissolved oxygen technology for wastewater monitoring.

  • 0 to 20ppm measurement range
  • No membranes; only annual field replaceable caps
  • Resists photo-bleaching and abrasive process media
  • No “poisoning” by sulfides
  • No cross sensitivity to carbon dioxide, ammonia, pH, sulfide, sulfate, chloride or hydrogen sulfide
  • Plug-and-play design with digital network interface
  • For local display, connect to AquaPro™ or AV38

Recommended for:

  • Municipal and industrial wastewater
  • Aquaculture
  • Brewing
  • Fermentation
  • Bio-processing
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Accuracy±0.1ppm up to 8ppm/±0.2ppm from 8 to 20ppm
DescriptionOptical RDO Pro-X Sensor with Modbus RTU (RS485) Interface
For Use With (Equipment)AV38 DataStick™ Local Monitor and Controller
IP RatingIP67
Max. Pressure300psig (at 50°C)
Range0 to 20 ppm, 0 to 200% Saturation
ResolutionBelow 10ppm; 0.01ppm, 0.1% sat and Above 10ppm; 0.1ppm, 0.1% sat
Response Time90% in 30 seconds/95% in 37 seconds
Temperature (English) Operating32° to 122°F
Temperature (Metric) Operating0° to 50°C
Voltage8 to 36VDC
Certifications/ComplianceCE, FCC, RoHS
TypeDissolved Oxygen Sensor
Unit SizeEach