Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Narrow-Mouth Glass Septa Bottles with Open-Top Closure
Thermo Scientific™

Narrow-Mouth Glass Septa Bottles with Open-Top Closure

Apply EPA Volatile Organic Analysis (VOA) methods when using these narrow-mouth, type III soda-lime glass septa bottles, which are are available as clear or amber.
製品番号(カタログ番号)容量(メートル法)色レベル
S149-0125125 mLAmberUnprocessed
S349-0125125 mLAmberCertified
S349-0250250 mLAmberCertified
S329-0250250 mLClearCertified
S349-10001000 mLAmberCertified
製品番号(カタログ番号) S149-0125
価格(JPY)
13,280
Case of 12
容量(メートル法):
125 mL
色:
Amber
レベル:
Unprocessed

Apply EPA Volatile Organic Analysis (VOA) methods when using Thermo Scientific™ Narrow-Mouth Septa Bottles. Available as clear or amber Type III soda-lime glass, these bottles feature a cap with molded-in septa retainer ring which holds the pierceable PTFE-faced silicone septa securely in place without bonding to the cap so septum can be removed and replaced as needed (except 1L bottle). Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Unprocessed and ready for your own cleaning procedure.

  • Type III soda-lime glass bottle, clear or amber
  • Amber bottles recommended for light-sensitive analytes
  • White polypropylene cap with unbonded PTFE-faced silicone septa (1L size septum is bonded)
  • Caps assembled onto bottles
  • Narrow-mouth design ideal is ideal for water samples

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect bottles from breakage; requires additional over-pack for shipping

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in.

仕様
容量4 oz., 125 mL
容量(ヤードポンド法)4 oz.
認証パラメーターNone
認証/コンプライアンスNone
キャップ色White
クロージャー材質Polypropylene with PTFE/Silicone Septum
クロージャーサイズ22-400 mm
キャップタイプOpen Top Cap
概要I-Chem 125mL NM Amber bottle with 0.125 in. septum unprocessed
直径(ヤードポンド法)1.88 in.
直径(ヤードポンド法)内径0.56 in.
直径(メートル法)48 mm
直径(メートル法)内径1.4 cm
高さ(ヤードポンド法)4.4 in.
高さ(メートル法)112 mm
レベルUnprocessed
箱あたりの入数12
製品タイプSample Bottle
交換クロージャーS297-2210
容量(ヤードポンド法)満杯4.3 oz.
容量(メートル法)満杯128 mL
容量(メートル法)125 mL
色Amber
材料Glass (Type 3)
口Narrow
Unit SizeCase of 12