I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified
Thermo Scientific™

I-Chem™ and EP™ Amber VOA Glass Vials with 0.125in. Septa, certified

Fill vials without air entrapment effortlessly with these VOA glass vials, optimized with the perfect shoulder angle to make filling a breeze.
製品番号(カタログ番号)容量(メートル法)製品ラインレベル箱あたりの入数
S346-004040 mLI-ChemCertified72/Cs.
139-20AEP20 mLEPCertified72/Cs.
141-40ADB40 mLEPCertified144/Cs.
141-40AEP40 mLEPCertified72/Cs.
141-60A60 mLEPCertified144/Cs.
339-20A20 mLEPUnprocessed72/Cs.
341-40A40 mLEPUnprocessed72/Cs.
341-40ADB40 mLEPUnprocessed144/Cs.
341-60A60 mLEPUnprocessed144/Cs.
S146-004040 mLI-ChemUnprocessed72/Cs.
S246-004040 mLI-ChemProcessed72/Cs.
S246-006060 mLI-ChemProcessed72/Cs.
S346-006060 mLI-ChemCertified72/Cs.
製品番号(カタログ番号) S346-0040
価格(JPY)
55,000
Case of 72
容量(メートル法):
40 mL
製品ライン:
I-Chem
レベル:
Certified
箱あたりの入数:
72/Cs.

Thermo Scientific™ Amber VOA Vials with 0.125 in. Septa are available with septum permanently bonded to the cap or unbonded for easy replacement in 20, 40 or 60mL sizes. Optimized with the perfect shoulder angle to make filling without air entrapment a breeze. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber vial for water sample collection for volatile organic analysis (VOA)
  • Amber color protects light-sensitive analytes from break-down
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Choose from 20mL, 40mL and 60mL sizes
  • Open-top white polypropylene cap with standard 0.125in.thick PTFE lined silicone septum
  • Septum permanently bonded to the cap or unbonded for easy replacement. You choose.
  • Directly compatible with automation
  • Closures assembled to vials

Includes: Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use (unbonded septum varieties only). Chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping.

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in. 

仕様
認証/コンプライアンスCertified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
クロージャー材質Polypropylene
クロージャーサイズ24-414
概要I-Chem 40mL Vial amber 0.125 in. unbonded septum certified
直径(ヤードポンド法)外径1.1 in.
高さ(ヤードポンド法)3.75 in.
高さ(メートル法)95 mm
レベルCertified
箱あたりの入数72/Cs.
製品タイプVial
交換クロージャー297-2414/288-0022
セプタム0.125 in. unbonded septum
厚さ(メートル法)3.17 mm
容量(ヤードポンド法)1 oz.
容量(ヤードポンド法)満杯1.5 oz.
容量(メートル法)満杯44 mL
容量(メートル法)合計40 mL
キャップタイプSepta Cap (Unbonded)
色Amber
直径(メートル法)外径28 mm
材料Glass (Type 1)
製品ラインI-Chem
数量72 Cs.
容量(メートル法)40 mL
Unit SizeCase of 72