TLD-100™ Thermoluminescent Dosimetry Material
El producto real puede variar
Thermo Scientific™

TLD-100™ Thermoluminescent Dosimetry Material

Thermo Scientific™ TLD-100 materials consist of Lithium Fluoride (Li natural) LiF:Mg, Ti. Suitable for health and medical physics dosimetry applications.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoDescripción
SNO10106Varilla TLD-100 (diámetro: 1 x 6 mm)
SNO10111Microcubo TLD-100 (1 × 1 × 1 mm)
SNO18806Chip TLD-100 (3,2 x 3,2 x 0,15 mm)
SNO18815Chip TLD-100 (3,2 x 3,2 x 0,38 mm)
SNO18835Chip TLD-100 (3,2 x 3,2 x 0,89 mm)
SNP13610Disco TLD-100 (diámetro: 3,6 x 0,25 mm)
SNP13615Disco TLD-100 (diámetro: 3,6 x 0,38 mm)
SNP14524Disco TLD-100 (diámetro: 4,5 x 0,6 mm)
SNP14535Disco TLD-100 (diámetro: 4,5 x 0,89 mm)
SNP18835Chip TLD-100 (peletizado, 3,2 x 3,2 x 0,89 mm)
SNP13015Disco TLD-100 (diámetro: 3 x 0,38 mm)
SNO10103Varilla TLD-100 (diámetro: 1× 3 mm)
SNO10104Varilla TLD-100 (diámetro: 1× 4 mm)
SNO14435Chip TLD-100 (área: 6,35 x 6,35 x 0,89 mm)
SNO10102Varilla TLD-100 (diámetro: 1× 2 mm)
SNO10116Varilla cuadrada TLD-100 (área: 1 × 1 × 6 mm)
Número de catálogo SNO10106
Precio (MXN)
-
Descripción:
Varilla TLD-100 (diámetro: 1 x 6 mm)

Thermo Scientific™ TLD-100 Thermoluminescent Dosimetry Material consists of Lithium Fluoride (Li natural) LiF:Mg, Ti. Suitable for health and medical physics dosimetry applications.

Single element dosimeters and assemblies are widely used in many installations and processed using Harshaw TLD Systems. These systems include a range of readers and irradiators with compatible software to implement calibration, radiation evaluation and management, dose algorithms, health physics record keeping, finder database, glow curve analysis and chain of custody monitoring.
  • Nearly tissue-equivalent
  • ± 15% sample-to-sample uniformity
  • Repeatability to within 2% or better

Note:

Handling - Vacuum tweezers should always be used. (Avoid mechanical tweezers or fingers). Small scratches, loss of mass or foreign deposits affect light emission).

Annealing - For annealing temperatures up to 400°C, the containers should be made from high temperature stainless steel or oxidized aluminum, preferably thin to assist rapid cooling following annealing. (Do not use non-oxidized aluminum). The use of a dedicated annealing oven reduces the risk of contamination by foreign material. Place the annealing containers on open oven racks with air space all round to avoid inconsistent heat gradients. (Do not stack containers or allow them to touch the oven walls).

These products are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only. Our Products have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in inaccurate results and, more seriously, health and safety risks. For General Lab Use Only - Not for Diagnostic Procedures.

Especificaciones
Exactitud±15 (±2 sigma) %
DescripciónVarilla TLD-100 (diámetro: 1 x 6 mm)
Diámetro1 mm
Intervalos de medición10 pGy to 10 Gy
Espectros de emisión3500 to 6000 Å (4000 maximum)
Respuesta energética1.25 MeV (60Co)
Altura (métrico)6 mm
MaterialLithium Fluoride (Li natural) LiF:Mg. Ti
Tipo de productoThermoluminescent Dosimetry Material
Sensibilidad1.0 at 60Co relative to LiF
Unit SizeEach