TDE Series -40°C Ultra-Low Temperature Freezer
実際の製品は異なる場合があります
Thermo Scientific™

TDE Series -40°C Ultra-Low Temperature Freezer

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.
製品番号(カタログ番号)電気的要件
TDE40040FA-ULTS115 V, 60 Hz
TDE40040FD-ULTS208/230 V, 60 Hz
TDE40040FV-ULTS230 V, 50 Hz
製品番号(カタログ番号) TDE40040FA-ULTS
価格(JPY)
-
電気的要件:
115 V, 60 Hz
Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to almost 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Footnotes:

  1. Internal data comparing 4.4 kWh/day to Legacy Performance DxF40040 Model with 8.0kWh/day. Data on File
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
仕様
キャビネット材質Scratch-resistant Painted Steel
チャンバー材質Cold-rolled Steel
ドアスタイルOuter (1), Inner (2)
電気的要件115 V, 60 Hz
保持2 in. Boxes (400)
プラグタイプNEMA 5-20
容量(ヤードポンド法)19.4 cu. ft.
容量(メートル法)549 L
認証/コンプライアンスcULus
コンプレッサーH-drive
モニタリングオプションAlarm, Recorder
No. of Doors1
3 Adjustable, 1 Fixed
スタイルUpright
温度範囲-10°C to -40°C
電圧115 V
Unit SizeEach