TRACE™ 1610 GC Analyzers for Transformer Oil Gas (TOGA)
TRACE™ 1610 GC Analyzers for Transformer Oil Gas (TOGA)
TRACE™ 1610 GC Analyzers for Transformer Oil Gas (TOGA)
Thermo Scientific™

TRACE™ 1610 GC Analyzers for Transformer Oil Gas (TOGA)

Discover the Thermo Scientific™ TRACE™ 1610 TOGA analyzer to cover the needs of transformer oil samples analysis for dissolved gases.

製品番号(カタログ番号)注入バルブ電圧
TOGAMAC160011-2302 6-port Valves230 V
TOGAMAC1600112 6-port Valves120 V
TOGAMAC1600222 6-port Valves, 1 4-port Valve120 V
TOGAMAC160022-2302 6-port Valves, 1 4-port Valve230 V
製品番号(カタログ番号) TOGAMAC160011-230
価格(JPY)
-
注入バルブ:
2 6-port Valves
電圧:
230 V

Leverage the reliable, robust technology of Thermo Scientific™ TRACE™ 1610 Gas Chromatography systems to analyze transformer insulating oils for dissolved gases, suitable also in presence of sulfur compounds, in compliance with ASTM D3612 methods A or C.

Automate the analysis of dissolved gases in transformer insulating oils using the Thermo Scientific™ TRACE™ 1610 GC TOGA Analyzer. The configuration allows the separation of dissolved gases (H2, O2, N2, CO, CO2, C1–C4 light hydrocarbons), including an optional bypass to divert sulfur compounds.

The system is delivered pre-configured and tested to enable fast startup and commissioning. Documentation includes startup procedures, troubleshooting guide, instrument method, and recommended spare parts.

Ready to install and run samples

  • Fully configured and factory tested
  • Designed to meet industry standard methods ASTM D3612, methods A or C
  • Includes commission and training upon installation
  • Available in two configurations:
    • TOGAMAC160011: TCD detector to detect fixed gases, in series with methanizer-FID to detect low levels of CO and CO2 and light HC
    • TOGAMAC160022: in addition to the above, this system includes integrated bypass to divert sulfur species and sulfur hexafluoride to prevent damage to nickel catalyst.
  • Enables analysis of samples from vacuum extraction via manual gas-tight syringe or automated headspace sampling systems
  • Features iConnect injector/detector modules, for maximized uptime by enabling modules exchange in minutes
  • Designed for facilitated maintenance and support
  • Features spacious independent auxiliary oven with easy access to valves, rotors, and actuators
  • Offers optional isothermal oven for molecular sieve columns within the main auxiliary oven
仕様
サイズ(L☓W☓H)67 x 75 x 45 cm ( 26.4 x 29.5 x 17.7 in.)
機能Analysis of gases dissolved in electrical insulating oil (ASTM D3612, A or C)
内容Gas chromatograph, split/splitless inlet, TCD, methanizer-FID, auxiliary valve oven, two 6-port valves, columns and method
注入バルブ2 6-port Valves
インレットタイプSSL
モデルGC Analyzer for Transformer Oil Gas by ASTM D3612, A or C
数量Each
電圧230 V
カラム容量3 Packed
検出器タイプTCD, methanizer-FID
製品タイプTOGA Analyzer
Unit SizeEach