TSB Series Extended Range Refrigerated Bath Circulators
TSB Series Extended Range Refrigerated Bath Circulators
TSB Series Extended Range Refrigerated Bath Circulators
Thermo Scientific™

TSB Series Extended Range Refrigerated Bath Circulators

The TSB Series Extended Range Refrigerated Bath Circulators - Versatile refrigerated bath circulator with low-GWP natural refrigerants delivering efficient thermal performance and precision temperature control for a wide range of laboratory instruments.
製品番号(カタログ番号)電気的要件容量(メートル法)冷却能
TSB12-XR45-V220/230 V, 50 Hz12 L1000 W
TSB8-XR20-A115 V, 60 Hz8 L450 W
TSB8-XR20-V220/230 V, 50 Hz8 L450 W
TSB12-XR40-D208 V, 60 Hz12 L900 W
TSB12-XR40-V220/230 V, 50 Hz12 L900 W
TSB12-XR45-D208 V, 60 Hz12 L1000 W
TSB24-XR20-A115 V, 60 Hz24 L600 W
TSB24-XR20-V220/230 V, 50 Hz24 L600 W
TSB24-XR40-D208 V, 60 Hz24 L1000 W
TSB24-XR40-V220/230 V, 50 Hz24 L1000 W
製品番号(カタログ番号) TSB12-XR45-V
価格(JPY)
-
電気的要件:
220/230 V, 50 Hz
容量(メートル法):
12 L
冷却能:
1000 W

Thermo Scientific™ TSB series Extended Range refrigerated bath circulators combine a stainless-steel bath, refrigeration system, and extended temperature controller for applications that require both deep cooling and high-temperature operation. Available in 8, 12, and 24 L sizes, select models support setpoints from -45°C to +200°C.

Features and benefits

  • Reach model-dependent setpoints from -45°C to +200°C.
  • Maintain temperature stability up to ±0.06°C.
  • Choose an 8, 12, or 24 L reservoir for your sample or application.
  • Deliver cooling capacity up to 1 kW at 20°C on select models.
  • Adjust pump speed from 30% to 100% or select one of three presets.

Additional product details

Use the bath for temperature-controlled sample work or connect compatible tubing to circulate fluid through an external application. The minimum temperature and cooling capacity depend on the selected bath model. Extended range refrigerated models provide cooling capacities from 450 W to 1 kW at 20°C.

The extended controller supports five step and five ramp programs, each with up to 10 segments. It also provides a connection for an external PT100 probe, sold separately, and RS232 or RS485 communication using Modbus RTU. Audible and visual alarms help monitor temperature and fluid-level conditions.

Fill the reservoir with a heat-transfer fluid approved for the intended temperature range. The selected fluid limits the temperatures available for operation.

仕様
周囲温度5°C to 35°C (41°F to 95°F)
容量(ヤードポンド法)3.17 gal.
チャンバー材質Stainless Steel
通信RS232/RS485
接続タイプM16x1 threaded
奥行き(ヤードポンド法)23.4 in.
奥行き(ヤードポンド法)内部7.9 in.
奥行き(メートル法)595 mm
奥行き(メートル法)内部20 cm
寸法(奥行き☓幅☓高さ)595 x 330 x 814 mm
サイズ(L☓W☓H)23.4 x 13 x 32 in.
寸法(長さ☓幅☓高さ)内部7.9 x 7.9 x 7.9 in.
周波数50 Hz
加熱能1647 W, 1800 W
高さ(ヤードポンド法)32 in.
高さ(ヤードポンド法)内部7.9 in.
高さ(メートル法)814 mm
高さ(メートル法)内部20 cm
長さ(ヤードポンド法)23.4 in.
長さ(ヤードポンド法)内部7.9 in.
長さ(メートル法)595 mm
長さ(メートル法)内部20 cm
最大圧力700 mbar
ポンプ容量25 L/min.
冷媒R290
温度(摂氏)最高200°C
温度安定性±0.06°C
電圧220/230 V
重量 (ヤードポンド法)133 lb.
重量(メートル法)60 kg
幅(ヤードポンド法)13 in.
幅(ヤードポンド法)内部7.9 in.
幅(メートル法)330 mm
幅(メートル法)内部20 cm
動作領域20 x 20 x 20 cm (W x L x D)
容量(メートル法)12 L
冷却能1000 W
電気的要件220/230 V, 50 Hz
流速25 L/min.
温度範囲-45°C to 200°C
タイプCirculating Water Bath
Unit SizeEach