Search
Search
| 製品番号(カタログ番号) | コンデンサータイプ | ポンプタイプ |
|---|---|---|
| TSC210-WE-C3-G | Water-cooled | C3, Centrifugal |
| TSC210-AE-C1-G | Air-cooled | C1, Centrifugal |
| TSC210-AE-C2-G | Air-cooled | C2, Centrifugal |
| TSC210-AE-C3-G | Air-cooled | C3, Centrifugal |
| TSC210-AE-T3-G | Air-cooled | T3, Turbine |
| TSC210-WE-C1-G | Water-cooled | C1, Centrifugal |
| TSC210-WE-C2-G | Water-cooled | C2, Centrifugal |
| TSC210-WE-T3-G | Water-cooled | T3, Turbine |
The Thermo Scientific™ TSC series Extended Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling or heating across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.
The TSC series Extended Temperature Range Recirculating Chillers provide temperature-controlled process fluid to a diverse range of equipment including analytical instruments, laser sources, jacketed reaction vessels and bioreactors, distillation columns, and industrial equipment. With cooling capacities from 800 watts up to 26 kilowatts, heating capacities up to 22 kW, a broad setpoint temperature range from -5°C up to +90°C, and options for condenser cooling method, pumping capacity, and electrical requirements, it is easy to find the chiller that best fits your installation and application requirements. This versatility and adaptability make the TSC series recirculating chillers an ideal fit for applications requiring liquid cooling for effective thermal management in a platform that can be scaled with you. Designed with premium, high-quality components including stainless steel reservoirs, and delivering excellent temperature stability, the TSC series chillers are a comprehensive temperature control solution for process requirements across multiple scientific and industrial disciplines.
Features