Search
Search

| 製品番号(カタログ番号) | 容量(メートル法) | ドアスタイル |
|---|---|---|
| TSG3005CA | 827 L | Glass self-closing with lock |
| TSG2305CA | 650 L | Glass self-closing with lock |
| TSG4505CA | 1297 L | Double sliding glass |
| TSG5005CA | 1297 L | Double glass |
TSG Series Sample Prep refrigerators equipped with a duplex outlet and access ports are purpose-built to help meet your temperature-controlled sample preparation needs, offering quiet operation, outstanding performance, and sustainable design. The interior convenience outlet offers flexibility and easy setup of benchtop equipment and apparatus within the chamber. Shake, spin, and agitate samples in a temperature-controlled environment without investing in specialty benchtop equipment.
Designed for sample integrity and security
Enabling compliance
Designed for an ergonomic and comfortable experience
Verified sustainability
Ready for connectivity and monitoring
Make it your own
Services and support