Product Image
Thermo Scientific Chemicals

USA Standard Sieve, 325 Mesh

Brass frame and Stainless Steel mesh sieves
製品番号(カタログ番号)直径(ヤードポンド法)外径
039994.NK
または、製品番号039994-NK
12 in.
039994.NR
または、製品番号039994-NR
8 in.
039994.ON
または、製品番号039994-ON
3 in.
製品番号(カタログ番号) 039994.NK
または、製品番号039994-NK
価格(JPY)
-
直径(ヤードポンド法)外径:
12 in.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Brass frame, Stainless Steel mesh sieves meet ASTM E11 requirements and all current amendments
  • Sieves are full height
Sieve Depths
  • 3 in. diameter sieves are 1 in. deep
  • 8 in. diameter sieves are 2 in. deep
  • 12 in.diameter sieves are 3 in. deep

RUO – Research Use Only

仕様
認証/コンプライアンスASTM E11
奥行き(ヤードポンド法)3 in.
奥行き(メートル法)7.62 cm
直径(ヤードポンド法)外径12 in.
直径(メートル法)外径30.4 cm
材料Stainless Steel
Screen Size325 Mesh
タイプSieve
Unit SizeEach