Isoprenaline hydrochloride, 98%, Thermo Scientific Chemicals
Isoprenaline hydrochloride, 98%, Thermo Scientific Chemicals
Isoprenaline hydrochloride, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Isoprenaline hydrochloride, 98%, Thermo Scientific Chemicals

製品番号(カタログ番号)数量
4372100505g
43721025025g
437211000100g
製品番号(カタログ番号) 437210050
価格(JPY)
-
数量:
5g
一括またはカスタム形式をリクエストする
化学物質識別子
CAS51-30-9
HPLC>=97.5 %
Appearance (Color)White to off-white
Appearance (Form)Powder
Melting point164°C to 170°C
Loss on drying=<1 %
さらに表示
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only