M Series (MTR 17 and MTR 21) Refrigerated Microcentrifuges
Thermo Scientific™

M Series (MTR 17 and MTR 21) Refrigerated Microcentrifuges

Fast acceleration. Precision performance. Confidence in every spin.
製品番号(カタログ番号)モデルローター最高速度電圧
75002583MTR 17 - General Use Only24 x 1.5/2 mL13,300 rpm230 V
75002586MTR 21 - General Use Only24 x 1.5/2 mL14,800 rpm230 V
75002587MTR 21 - General Use Only24 x 1.5/2 mL14,800 rpm100 V
75002593MTR 21 - IVD-MD24 x 1.5/2 mL14,800 rpm100 V
製品番号(カタログ番号) 75002583
価格(JPY)
-
モデル:
MTR 17 - General Use Only
ローター:
24 x 1.5/2 mL
最高速度:
13,300 rpm
電圧:
230 V
Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options.

Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing. Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

仕様
認証/コンプライアンスUL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
サイズ(長さ☓幅☓高さ)外部44 x 29 x 33 cm
ディスプレイタイプKeypad
グリーン技術Yes
モデルMTR 17 - General Use Only
正味重量25 kg
ノイズレベル<48 dBA
製品タイプMTR 17
ローター24 x 1.5/2 mL
ローター付属Yes
温度範囲(摂氏)-9°C to +40°C
換気No
電圧230 V
容量24 x 2 mL
最大相対遠心加速度17,000 x g
最高速度13,300 rpm
冷蔵Yes
Unit SizeEach