Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use these adaptors to accommodate Thermo Scientific™ AutoTrace™ collection vials or ASE™ Extractor bottles on your Thermo Scientific™ Rocket™ Synergy 2 Evaporator. These adaptors allow you to directly transfer your collection vial or bottle to the Rocket Synergy 2 Evaporator thereby eliminating the need to manually pour or pipet your sample.
Description | 40mL AutoTrace 280 Collection Vial Adapters |
Type | Vial Adapter |
For Use With (Equipment) | Direct Bottle Transfer From AutoTrace to Rocket Evaporator |
Volume (Metric) | 40 mL |
Unit Size | Pack of 18 |
Description | 250mL ASE Bottle Adaptors |
Type | Bottle Adapter |
For Use With (Equipment) | Direct Bottle Transfer From ASE to Rocket Evaporator |
Holds | 250 mL ASE Bottle |
Volume (Metric) | 250 mL |
Unit Size | Pack of 6 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
00960-01-00069 | Pack of 18 | 40mL AutoTrace 280 Collection Vial Adapters | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
00960-01-00059 | Pack of 6 | 250mL ASE Bottle Adaptors | Price: 4,260.00 Online Offer: 3,834.00 (ends 31-Aug-2023) Your Price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Use these adaptors to accommodate Thermo Scientific™ AutoTrace™ collection vials or ASE™ Extractor bottles on your Thermo Scientific™ Rocket™ Synergy 2 Evaporator. These adaptors allow you to directly transfer your collection vial or bottle to the Rocket Synergy 2 Evaporator thereby eliminating the need to manually pour or pipet your sample.