Thermo Scientific™

Paraformaldehyde, 15% w/v aq. soln., methanol free

Catalog number: 047338.9L
Have Questions?
Thermo Scientific™

Paraformaldehyde, 15% w/v aq. soln., methanol free

Catalog number: 047338.9L
Have Questions?
 
Catalog Number
047338.9L
also known as 047338-9L
Unit Size
Each
Quantity
2 x 10 mL
Price (USD)
Availability
-
Full specifications
Quantity
Quantity2 x 10 mL
Unit SizeEach
Catalog Number
047338.9M
also known as 047338-9M
Unit Size
Each
Quantity
10 x 10 mL
Price (USD)
Availability
-
Full specifications
Quantity
Quantity10 x 10 mL
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeQuantityPrice (USD)AvailabilityQuantity
047338.9L
also known as 047338-9L
Full specifications
Each2 x 10 mL
-
Quantity2 x 10 mL
Unit SizeEach
047338.9M
also known as 047338-9M
Full specifications
Each10 x 10 mL
-
Quantity10 x 10 mL
Unit SizeEach
Showing 2 of 2

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text