Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
The Thermo Scientific™ Dionex ICS-500 Series offers five types of absorbance cells for all of your PDA needs.
Description | Absorbance Cell, Semi Prep (PEEK), 0.7 μL, 0.4 mm Path Length |
Detection Mode | UV-vis Detection |
Type | Absorbance Cell |
For Use With (Application) | Ion Chromatography |
Unit Size | Each |
Description | Absorbance Cell, 13 μL, 10-mm path length, PEEK |
Detection Mode | UV-vis Detection |
Type | Absorbance Cell |
For Use With (Application) | Ion Chromatography |
Unit Size | Each 1 |
Description | Absorbance Cell, Semi Micro (PEEK), 3 μL, 9 mm Path Length |
Detection Mode | UV-vis Detection |
Type | Absorbance Cell |
For Use With (Application) | Ion Chromatography |
Unit Size | Each |
Description | Absorbance Cell, Semi Micro (SST), 3 μL, 9 mm Path Length |
Detection Mode | UV-vis Detection |
Type | Absorbance Cell |
For Use With (Application) | Ion Chromatography |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
064167 | Each | Absorbance Cell, Semi Prep (PEEK), 0.7 μL, 0.4 mm Path Length | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
056346 | Each 1 | Absorbance Cell, 13 μL, 10-mm path length, PEEK | Price: 2,560.00 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
064169 | Each | Absorbance Cell, Semi Micro (PEEK), 3 μL, 9 mm Path Length | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
064168 | Each | Absorbance Cell, Semi Micro (SST), 3 μL, 9 mm Path Length | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|