Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ LDPE Foam-lined Polypropylene White Caps are for general-purpose HDPE bulk separate containers. The same high quality caps used on our Thermo Scientific certified HDPE environmental sample containers. Bottles sold separately (013-series and 012-series). Unprocessed and uncertified.
Closure Liner | LDPE Foam |
Closure Size | 100-400 mm |
Product Type | Closure |
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 70 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Certifications/Compliance | Manufactured under an ISO certified quality management system |
Closure Included | Yes |
Shape | Round |
Unit Size | Case of 70 |
Closure Liner | LDPE Foam |
Closure Size | 53-400 mm |
Product Type | Closure |
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 200 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Unit Size | Case of 200 |
Closure Liner | LDPE Foam |
Closure Size | 38-400 mm |
Product Type | Closure |
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 500 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Unit Size | Case of 500 |
Closure Liner | LDPE Foam |
Closure Size | 48-400 mm |
Product Type | Closure |
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 250 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Unit Size | Case of 250 |
Closure Liner | LDPE Foam |
Closure Size | 24-410 mm |
Product Type | Closure |
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 250 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Unit Size | Case of 250 |
Closure Liner | LDPE Foam |
Closure Size | 28-410 mm |
Product Type | Closure |
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 200 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Certifications/Compliance | Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Unit Size | Case of 200 |
Closure Liner | LDPE Foam |
Closure Size | 63-400 mm |
Product Type | Closure |
Certification Parameters | None |
Color | White |
Description | White PP Cap |
Material | Polypropylene |
No. per Case | 90 |
Septa | N/A |
Level | Unprocessed |
Liner Material | LDPE Foam |
Certifications/Compliance | Manufactured under an ISO certified quality management system |
Closure Included | Yes |
Shape | Round |
Unit Size | Case of 90 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Liner Material | No. per Case | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
067-1000WBP | Case of 70 | LDPE Foam | 70 | Price: 234.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
067-5300WBP | Case of 200 | LDPE Foam | 200 | Price: 115.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
067-3800WBP | Case of 500 | LDPE Foam | 500 | Price: 250.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
067-4800WBP | Case of 250 | LDPE Foam | 250 | Price: 127.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
067-2410WBP | Case of 250 | LDPE Foam | 250 | Price: 108.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
067-2810WBP | Case of 200 | LDPE Foam | 200 | Price: 99.70 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
067-6300WBP | Case of 90 | LDPE Foam | 90 | Price: 54.80 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: Cap only